Flow Control Valve, 1/4In FNPT, PVC, 1/2gpm

  • Mfr # FC025EP-000-1/2-PV

  • Zoro # G3901493


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Overall Length
2 3/8 in
Diaphragm Material
EPDM
Flow Rate
1/2 gpm
Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC025EP-000-1/2-PV
Zoro #
G3901493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Diameter
1 1/8 in
Pipe Size
1/4 in
Overall Diameter
1 1/8 in
Compatible Pipe Size
1/4 in

Details

Item
Flow Control Valve
Body Material
PVC
Diaphragm Material
EPDM
Flow Rate
1/2 gpm
Min. Pressure Drop
15 psi
Connection
FNPT
Connection Type
NPT
Maximum Pressure - Operating
120 psi
Pressure Drop - Minimum
15 psi

Description

Flow Control Valve, Pipe Size 1/4 in, Connection FNPT, Flow Rate 1/2 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 3/8 in, Diameter 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.