Zoro Homepage

Flow Control Valve, 1In FNPT, PVC, 7gpm

  • Mfr # FC100EP-007-PV

  • Zoro # G4006606


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Overall Length
3 1/2 in
Flow Rate
7 gpm
Connection
FNPT
Diaphragm Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC100EP-007-PV
Zoro #
G4006606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Pipe Size
1 in
Diameter
2 in
Overall Diameter
2 in
Compatible Pipe Size
1 in

Details

Item
Flow Control Valve
Body Material
PVC
Flow Rate
7 gpm
Connection
FNPT
Diaphragm Material
EPDM
Min. Pressure Drop
15 psi
Connection Type
NPT
Maximum Pressure - Operating
120 psi
Pressure Drop - Minimum
15 psi

Description

Flow Control Valve, Pipe Size 1 in, Connection FNPT, Flow Rate 7 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 3 1/2 in, Diameter 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.