Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Gd, Poly, Viton Dia, 1/4 In Gauge Pt

  • Mfr # GGVS1-PP

  • Zoro # G5104967


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
polypropylene
Max. Pressure
250 psi
Gauge Port (F)NPT (In.)
1/4 in
Diaphragm Material
Viton(TM)
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGVS1-PP
Zoro #
G5104967
UPC #
-
Country of Origin
United States

Dimensions

Gauge Port Size
1/4 in NPT
Overall Width
2.625 in
Overall Height
5.438 in
Connection Size
1/2 in
Overall Length
2.625 in
Connection Thread Size
1/2 in
Gauge Port Thread Size
1/4 in

Details

Item
Gauge Guard
Material
polypropylene
Max. Pressure
250 psi
Gauge Port (F)NPT (In.)
1/4 in
Diaphragm Material
Viton(TM)
Max. Temp.
180 Degrees F
(F)NPT Fitting (In.)
1/2 in
Accuracy
+/-3%
Series
GGS
Mounting
Inline
Compatible Brand and Series
Universal
Application
Highly Corrosive Fluid Lines, Ultra-Pure
O-Ring Material
Buna-N
Maximum Pressure
250 psi
Body Material
Polypropylene
Ambient Operating Temperature Range
0 Degrees to 185 Degrees F
Connection Type
FNPT
Connector Material
Stainless Steel
Operating Temperature - Maximum
185 Degrees F
Gauge Port Thread Type
NPT
Pressure - Maximum
250 psi
Operating Temperature - Minimum
0 Degrees F
Connection Thread Material
Stainless Steel
Connection Thread Type
FNPT

Description

Gauge Guard, Connection Size 1/2 in, Connection Type FNPT, Diaphragm Material Viton(TM), Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material Polypropylene, Connector Material Stainless Steel, Ambient Operating Temperature Range 0 Degrees to 185 Degrees F, Series GGS, Compatible Brand and Series Universal, Gauge Port Size 1/4 in NPT, Accuracy +/-3 Percent, Application Highly Corrosive Fluid Lines, Ultra-Pure, Mounting Inline, Overall Height 5.438 in, Overall Length 2.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.