Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port

  • Mfr # GGTS1-PV

  • Zoro # G5104951


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Max. Pressure
250 psi
Diaphragm Material
PTFE
Gauge Port (F)NPT (In.)
1/4 in
(F)NPT Fitting (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGTS1-PV
Zoro #
G5104951
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Overall Height
5.438 in
Gauge Port Size
1/4 in NPT
Overall Length
2.625 in
Overall Width
2.625 in
Connection Thread Size
1/2 in
Gauge Port Thread Size
1/4 in

Details

Item
Gauge Guard
Material
PVC
Max. Pressure
250 psi
Diaphragm Material
PTFE
Gauge Port (F)NPT (In.)
1/4 in
(F)NPT Fitting (In.)
1/2 in
Accuracy
+/-3%
Max. Temp.
140 Degrees F
Connector Material
Stainless Steel
Compatible Brand and Series
Universal
Connection Type
FNPT
Body Material
PVC
Series
GGS
Maximum Pressure
250 psi
Mounting
Inline
O-Ring Material
Buna-N
Maximum Vacuum
30 in Hg
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Application
Highly Corrosive Fluid Lines, Ultra-Pure
Pressure - Maximum
250 psi
Gauge Port Thread Type
NPT
Vacuum - Maximum
30 in Hg
Connection Thread Material
Stainless Steel
Connection Thread Type
FNPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

Gauge Guard, Connection Size 1/2 in, Connection Type FNPT, Diaphragm Material PTFE, Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material PVC, Connector Material Stainless Steel, Ambient Operating Temperature Range 0 Degrees to 140 Degrees F, Series GGS, Compatible Brand and Series Universal, Gauge Port Size 1/4 in NPT, Accuracy +/-3 Percent, Application Highly Corrosive Fluid Lines, Ultra-Pure, Maximum Vacuum 30 in Hg, Mounting Inline, Overall Height 5.438 in, Overall Length 2.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.