This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRAM075V-PV
- Zoro #
- G3958692
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Loaded Pressure Regulator
- Series
- PRA
- Body Material
- PVC
- Seal Material
- FKM
- Max. Temp.
- 140 Degrees F
- Connection Type
- FNPT
- Max. Pressure
- 150 psi
- Pressure Adjustment Range
- 5 to 125 psi
- Inlet Connection Gender
- Female
- Outlet Connection Type
- NPT
- For Media
- Air, Liquid
- Operating Temperature - Maximum
- 140 Degrees F
- Pilot Adjustment - Maximum
- 125 psi
- Operating Pressure - Maximum
- 150 psi
- Pilot Adjustment - Minimum
- 5 psi
- Outlet Connection Gender
- Female
- Inlet Connection Type
- NPT
Description
Air Loaded Pressure Regulator, Series PRA, Body Material PVC, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 4 1/2 in, Height 8 5/16 in, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Seal Material FKM, Max. Temp. 140 Degrees F, Pipe Size 3/4 in, Max. Pressure 150 psi