Zoro Homepage

Shut-Off Valve, Pneumatic, 1/2 In., FNPT

  • Mfr # BSDAM050T-NC-PP

  • Zoro # G3954167


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Overall Length
2.5 in
Overall Height
3.03 in
Seal Material
PTFE
Fluid Temp. Range
32 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSDAM050T-NC-PP
Zoro #
G3954167
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Overall Height
3.03 in
Length
2 1/2 in
Pipe Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Item
Pneumatically Actuated Diaphragm Valve
Body Material
Polypropylene
Seal Material
PTFE
Fluid Temp. Range
32 Degrees to 140 Degrees F
Diaphragm Material
PTFE
Valve Design
Normally Closed
Max. Pressure
100 psi
Connection
FNPT
Ambient Temp. Range
32 Degrees to 180 Degrees F
Coefficient of Volume
3.4
Ambient Temperature - Maximum
180 Degrees F
Actuator Operation
Air to Spring
Ambient Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
NPT
Diaphragm Valve Type
3-Way
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
100 psi
Connection Gender - Side 2
Female
Valve Deactivated State
Normally Closed (NC)
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
For Media
Corrosive Chemicals, Water
Actuator Air Port Connection
1/8 in NPT
Coefficient of Volume (Cv)
3.4
Valve Series
BSDAM

Description

Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 3.4, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Corrosive Chemicals, Water, Diaphragm Material PTFE, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 100 psi, Valve Deactivated State Normally Closed (NC), Body Material Polypropylene, Diaphragm Valve Type 3-Way, Seal Material PTFE, Overall Length 2.5 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.