Zoro Homepage

Shut-Off Valve, Pneumatic, 3/4 In., FNPT

  • Mfr # BSDA075T-NC-PP

  • Zoro # G4212607


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Overall Length
3 in
Overall Height
3.75 in
Pipe Size
3/4 in
Fluid Temp. Range
32 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSDA075T-NC-PP
Zoro #
G4212607
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
3.75 in
Pipe Size
3/4 in
Length
3 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Description

Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 5.8, Nominal Valve Size 3/4 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Corrosive Chemicals, Water, Diaphragm Material PTFE, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 100 psi, Valve Deactivated State Normally Closed (NC), Body Material Polypropylene, Diaphragm Valve Type 3-Way, Seal Material PTFE, Overall Length 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.