Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 115/230 V, HP 1/2 PLA15SS2P

Blower, D/D, 115/230 V, HP 1/2 (Discontinued)

  • Mfr # PLA15SS2P
  • Zoro # G3134047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA15SS2P
Zoro #
G3134047
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
5.9 in
Shaft Dia. (In.)
14 mm
Depth (In.)
17.04 in
Height (In.)
16.13 in
Inlet Dia. (In.)
4.92 in
Width (In.)
14.16 in
Outlet Dia. (In.)
4.47 in
Wheel Width (In.)
5.92 in
Wheel Width
5 7/8 in
Outlet Diameter
4 7/16 in
Housing Width
14 1/8 in
Outlet Size
4 3/8 in diameter
Wheel Diameter
5 7/8 in
Overall Height
16 1/8 in
Overall Width
14 1/8 in
Inlet Diameter
4 7/8 in
Housing Height
16 1/8 in
Wheel Dimensions
5 7/8 in Dia. x 5 7/8 in W
Shaft Diameter
14 mm
Overall Depth
17 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1/2 hp
Motor Type
Capacitor-Run
CFM @ 2.000-In. SP
310
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP
#
CFM @ 0.750-In. SP
540
CFM @ 0.200-In. SP
#
CFM @ 1.500-In. SP
440
Max. Ambient Temp. (F)
102 Degrees F
Wheel Material
Plastic
Motor Frame
71
Housing Material
Plastic
Rotation
CCW
CFM @ 1.000-In. SP
500
CFM @ 1.250-In. SP
475
dBA @ 5 Feet
72 dBA
Wheel Type
Forward-Curved
Phase
1
Blower RPM
3,450 RPM
Hz
50/60
CFM @ 0.500-In. SP
550
Agency Compliance
Motors are UL Listed and CSA Certified
Max. Inlet Temp. (Deg. F)
140 Degrees F
Bearing Type
Ball
Includes
Motor Mounting Base
Motor RPM
3,450 RPM
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Full Load Amps
6.6/3.3
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Maximum Fan Speed
3,450 RPM
Current
6.6/3.3 A
Outlet Shape
Round
Drive Type
Direct Drive
Maximum Inlet Air Temperature
140 Degrees F
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Outlet Shape_broad
Round
Airflow @ 1.500 in SP Range
0 to 999 cfm
Includes Mounting Hardware
Yes
Airflow @ Static Pressures
500 cfm @ 1.000 in SP / 440 cfm @ 1.500 in SP
Airflow @ 1.500 in SP
440 cfm
Airflow @ 1.250 in SP
475 cfm
Airflow @ 1.000 in SP
500 cfm
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Maximum Ambient Temperature
102 Degrees F
Motor Enclosure Design_Table
Totally Enclosed Motor
Chemical Resistant
Yes
For Ventilation Type
Exhaust
Motor Horsepower
1/2 hp
Assembly
Assembled
Includes Drive Package
Yes
Airflow @ 0.500 in SP Range
0 to 999 cfm
Resistance Properties
Chemical Resistant, Corrosion Resistant
Nameplate Voltage
115/230V AC
Frequency
50/60 Hz
For Fan Speed (Dependent on Motor)
3,450 RPM
Sound Level
72 dBA @ 5 ft
Nominal Voltage
115/230V AC
Motor Speed
3,450 RPM
Includes Motor
Yes
Airflow @ 0.750 in SP
540 cfm
Airflow @ 0.500 in SP
550 cfm
Standards
CSA Certified, UL Listed
Corrosion Resistant
Yes
Mount Type
Motor Mount
Motor Frame Designation
71
Airflow @ 2.000 in SP
310 cfm
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 5 7/8 in, Airflow @ 0.500 in SP 550 cfm, Airflow @ 0.750 in SP 540 cfm, Airflow @ 1.000 in SP 500 cfm, Airflow @ 1.250 in SP 475 cfm, Airflow @ 1.500 in SP 440 cfm, Airflow @ 2.000 in SP 310 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.