Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 115/230 V, HP 1/3 PLA20SS4P

Blower, D/D, 115/230 V, HP 1/3 (Discontinued)

  • Mfr # PLA20SS4P
  • Zoro # G2984852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA20SS4P
Zoro #
G2984852
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.87 in
Shaft Dia. (In.)
14 mm
Depth (In.)
18.22 in
Height (In.)
20.1 in
Inlet Dia. (In.)
6.29 in
Width (In.)
18.3 in
Outlet Dia. (In.)
6.63 in
Wheel Width (In.)
7.87 in
Overall Depth
18 3/16 in
Overall Height
20 1/16 in
Wheel Diameter
7 3/4 in
Housing Height
20 1/16 in
Housing Width
18 1/4 in
Shaft Diameter
14 mm
Overall Width
18 1/4 in
Outlet Size
6 5/8 in diameter
Wheel Dimensions
7 3/4 in Dia. x 7 3/4 in W
Wheel Width
7 13/16 in
Outlet Diameter
6 5/8 in
Inlet Diameter
6 1/4 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1/4 hp
Motor Type
Capacitor-Run
CFM @ 1.250-In. SP
400
Phase
1
Max. Ambient Temp. (F)
102 Degrees F
Motor RPM
1,725 RPM
Housing Material
Plastic
CFM @ 1.000-In. SP
600
CFM @ 0.250-In. SP
#
Includes
Motor Mounting Base
CFM @ 0.750-In. SP
700
Blower RPM
1,725 RPM
dBA @ 5 Feet
54 dBA
CFM @ 0.500-In. SP
800
CFM @ 0.200-In. SP
#
Full Load Amps
6.6/3.3
Motor Frame
71
Rotation
CCW
Motor Enclosure
Totally Enclosed Fan Cooled
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Wheel Type
Forward-Curved
Hz
50/60
Max. Inlet Temp. (Deg. F)
140 Degrees F
Agency Compliance
Motors are UL Listed and CSA Certified
Wheel Material
Plastic
Bearing Type
Ball
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Corrosion Resistant
Yes
Outlet Shape_broad
Round
Current
6.6/3.3 A
Motor Horsepower
1/4 hp
Motor Speed
1,725 RPM
Motor Frame Designation
71
Motor Enclosure Design_Table
Totally Enclosed Motor
Outlet Shape
Round
Mount Type
Motor Mount
Airflow @ 0.750 in SP
700 cfm
Standards
CSA Certified, UL Listed
Sound Level
54 dBA @ 5 ft
Airflow @ 1.250 in SP
400 cfm
Maximum Ambient Temperature
102 Degrees F
Includes Motor
Yes
Drive Type
Direct Drive
Resistance Properties
Chemical Resistant, Corrosion Resistant
Airflow @ Static Pressures
600 cfm @ 1.000 in SP
Airflow @ 1.000 in SP
600 cfm
Airflow @ 0.500 in SP Range
0 to 999 cfm
Assembly
Assembled
Frequency
50/60 Hz
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 0.500 in SP
800 cfm
Includes Drive Package
Yes
Includes Mounting Hardware
Yes
Maximum Fan Speed
1,725 RPM
Maximum Inlet Air Temperature
140 Degrees F
Nominal Voltage
115/230V AC
Chemical Resistant
Yes
Nameplate Voltage
115/230V AC
For Ventilation Type
Exhaust
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
For Fan Speed (Dependent on Motor)
1,725 RPM
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 3/4 in, Airflow @ 0.500 in SP 800 cfm, Airflow @ 0.750 in SP 700 cfm, Airflow @ 1.000 in SP 600 cfm, Airflow @ 1.250 in SP 400 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.