Zoro Homepage
This item is Discontinued.
Plastec Blower, D/D, 115/230 V, HP 1/3 PLA25SS6P

Blower, D/D, 115/230 V, HP 1/3 (Discontinued)

  • Mfr # PLA25SS6P
  • Zoro # G2808556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA25SS6P
Zoro #
G2808556
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.84 in
Shaft Dia. (In.)
19 mm
Width (In.)
24.44 in
Inlet Dia. (In.)
7.87 in
Wheel Width (In.)
9.84 in
Height (In.)
24.13 in
Outlet Dia. (In.)
8.62 in
Depth (In.)
19.21 in
Inlet Diameter
7 13/16 in
Outlet Diameter
8 9/16 in
Wheel Dimensions
9 3/4 in Dia. x 9 3/4 in W
Overall Width
24 7/16 in
Shaft Diameter
19 mm
Wheel Diameter
9 3/4 in
Housing Width
24 7/16 in
Overall Height
24 1/8 in
Wheel Width
9 13/16 in
Overall Depth
19 3/16 in
Housing Height
24 1/8 in
Outlet Size
8 1/2 in diameter

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1/4 hp
Motor Type
Capacitor-Run
Housing Material
Plastic
Motor Frame
80
CFM @ 0.500-In. SP
900
Motor RPM
1,150 RPM
dBA @ 5 Feet
48 dBA
Agency Compliance
Motors are UL Listed and CSA Certified
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Type
Forward-Curved
Full Load Amps
7.8/3.9
Max. Ambient Temp. (F)
102 Degrees F
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 0.750-In. SP
800
Bearing Type
Ball
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 0.200-In. SP
#
Rotation
CCW
CFM @ 0.250-In. SP
1000
Hz
50/60
Blower RPM
1,150 RPM
Phase
1
Wheel Material
Plastic
Includes
Motor Mounting Base
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Current
7.8/3.9 A
Outlet Shape
Round
Motor Horsepower
1/4 hp
For Fan Speed (Dependent on Motor)
1,150 RPM
Nameplate Voltage
115/230V AC
Airflow @ 0.750 in SP
800 cfm
Includes Drive Package
Yes
Airflow @ 0.500 in SP
900 cfm
Maximum Fan Speed
1,150 RPM
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Maximum Ambient Temperature
102 Degrees F
Mount Type
Motor Mount
Chemical Resistant
Yes
Assembly
Assembled
Airflow @ 0.500 in SP Range
0 to 999 cfm
Maximum Inlet Air Temperature
140 Degrees F
Frequency
50/60 Hz
Airflow @ 0.250 in SP
1,000 cfm
Includes Mounting Hardware
Yes
Motor Enclosure Design_Table
Totally Enclosed Motor
Motor Frame Designation
80
Motor Speed
1,150 RPM
Corrosion Resistant
Yes
Standards
CSA Certified, UL Listed
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Airflow @ Static Pressures
1,000 cfm @ 0.250 in SP
Resistance Properties
Chemical Resistant, Corrosion Resistant
Sound Level
48 dBA @ 5 ft
For Ventilation Type
Exhaust
Drive Type
Direct Drive
Outlet Shape_broad
Round
Nominal Voltage
115/230V AC
Includes Motor
Yes
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.250 in SP 1,000 cfm, Airflow @ 0.500 in SP 900 cfm, Airflow @ 0.750 in SP 800 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.