Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 115/230 V, HP 1/4 PLA20SS6P

Blower, D/D, 115/230 V, HP 1/4 (Discontinued)

  • Mfr # PLA20SS6P
  • Zoro # G2258322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA20SS6P
Zoro #
G2258322
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.87 in
Shaft Dia. (In.)
14 mm
Height (In.)
20.1 in
Depth (In.)
18.22 in
Width (In.)
18.3 in
Wheel Width (In.)
7.87 in
Inlet Dia. (In.)
6.29 in
Outlet Dia. (In.)
6.63 in
Overall Width
18 1/4 in
Shaft Diameter
14 mm
Wheel Dimensions
7 3/4 in Dia. x 7 3/4 in W
Outlet Diameter
6 5/8 in
Overall Height
20 1/16 in
Inlet Diameter
6 1/4 in
Housing Width
18 1/4 in
Housing Height
20 1/16 in
Wheel Diameter
7 3/4 in
Wheel Width
7 13/16 in
Outlet Size
6 5/8 in diameter
Overall Depth
18 3/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1/4 hp
Motor Type
Capacitor-Run
Motor Frame
71
Hz
50/60
dBA @ 5 Feet
43 dBA
Max. Inlet Temp. (Deg. F)
140 Degrees F
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Agency Compliance
Motors are UL Listed and CSA Certified
Includes
Motor Mounting Base
Housing Material
Plastic
Motor RPM
1,150 RPM
CFM @ 0.250-In. SP
500
Full Load Amps
5.6/2.8
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Plastic
Phase
1
Rotation
CCW
Max. Ambient Temp. (F)
102 Degrees F
CFM @ 0.200-In. SP
#
Bearing Type
Ball
Wheel Type
Forward-Curved
CFM @ 0.500-In. SP
300
Blower RPM
1,150 RPM
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Maximum Fan Speed
1,150 RPM
Motor Enclosure Design_Table
Totally Enclosed Motor
Includes Motor
Yes
Inlet Type
Single-Inlet
Flange Type_broad
Outlet
For Ventilation Type
Exhaust
Corrosion Resistant
Yes
Airflow @ 0.500 in SP
300 cfm
Current
5.6/2.8 A
Includes Drive Package
Yes
Mount Type
Motor Mount
Airflow @ 0.250 in SP
500 cfm
Maximum Inlet Air Temperature
140 Degrees F
Outlet Shape
Round
Drive Type
Direct Drive
Nominal Voltage
115/230V AC
Includes Mounting Hardware
Yes
For Fan Speed (Dependent on Motor)
1,150 RPM
Assembly
Assembled
Motor Frame Designation
71
Number of Inlets
1
Standards
CSA Certified, UL Listed
Airflow @ Static Pressures
500 cfm @ 0.250 in SP
Maximum Ambient Temperature
102 Degrees F
Nameplate Voltage
115/230V AC
Sound Level
43 dBA @ 5 ft
Chemical Resistant
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Outlet Shape_broad
Round
Motor Horsepower
1/4 hp
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Resistance Properties
Chemical Resistant, Corrosion Resistant
Airflow @ 0.500 in SP Range
0 to 999 cfm
Frequency
50/60 Hz
Motor Speed
1,150 RPM
Flange Type
Non-Flanged
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 3/4 in, Airflow @ 0.250 in SP 500 cfm, Airflow @ 0.500 in SP 300 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.