Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 115/230 V, HP 2 PLA30SS4P

Blower, D/D, 115/230 V, HP 2 (Discontinued)

  • Mfr # PLA30SS4P
  • Zoro # G3112505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA30SS4P
Zoro #
G3112505
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
11.81 in
Height (In.)
29.52 in
Inlet Dia. (In.)
9.84 in
Wheel Width (In.)
11.81 in
Outlet Dia. (In.)
10.75 in
Width (In.)
23.68 in
Depth (In.)
22.23 in
Shaft Dia. (In.)
24 mm
Wheel Diameter
11 3/4 in
Shaft Diameter
24 mm
Wheel Dimensions
11 3/4 in Dia. x 11 3/4 in W
Overall Depth
22 3/16 in
Outlet Size
10 3/4 in diameter
Wheel Width
11 3/4 in
Housing Width
23 5/8 in
Overall Width
23 5/8 in
Housing Height
29 1/2 in
Outlet Diameter
10 3/4 in
Overall Height
29 1/2 in
Inlet Diameter
9 13/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
2 hp
Motor Type
Capacitor-Run
CFM @ 0.250-In. SP
#
Hz
50/60
CFM @ 0.500-In. SP
#
Motor RPM
1,725 RPM
Rotation
CCW
Wheel Material
Plastic
Includes
Motor Mounting Base
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 2.000-In. SP
2300
Bearing Type
Ball
CFM @ 1.250-In. SP
2750
Wheel Type
Forward-Curved
CFM @ 0.200-In. SP
#
CFM @ 0.750-In. SP
3000
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 1.500-In. SP
2600
Motor Enclosure
Totally Enclosed Fan Cooled
dBA @ 5 Feet
54 dBA
CFM @ 2.500-In. SP
2000
Max. Ambient Temp. (F)
102 Degrees F
Agency Compliance
Motors are UL Listed and CSA Certified
Housing Material
Plastic
CFM @ 1.000-In. SP
2800
Phase
1
Blower RPM
1,725 RPM
CFM @ 3.000-In. SP
1500
Motor Frame
90
Full Load Amps
22.0/11.0
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Includes Drive Package
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
For Ventilation Type
Exhaust
Motor Frame Designation
90
Sound Level
54 dBA @ 5 ft
Motor Speed
1,725 RPM
Assembly
Assembled
Standards
CSA Certified, UL Listed
Airflow @ 1.500 in SP
2,600 cfm
Frequency
50/60 Hz
Airflow @ 2.500 in SP Range
1000 to 2999 cfm
Nominal Voltage
115/230V AC
Airflow @ 1.500 in SP Range
2000 to 4000 cfm
Maximum Fan Speed
1,725 RPM
Airflow @ 3.000 in SP
1,500 cfm
Airflow @ 2.500 in SP
2,000 cfm
Drive Type
Direct Drive
Includes Mounting Hardware
Yes
Maximum Inlet Air Temperature
140 Degrees F
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Airflow @ 2.000 in SP
2,300 cfm
Motor Horsepower
2 hp
Outlet Shape_broad
Round
Includes Motor
Yes
Motor Enclosure Design_Table
Totally Enclosed Motor
Outlet Shape
Round
For Fan Speed (Dependent on Motor)
1,725 RPM
Airflow @ 0.750 in SP
3,000 cfm
Chemical Resistant
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Ambient Temperature
102 Degrees F
Airflow @ Static Pressures
2,800 cfm @ 1.000 in SP / 2,600 cfm @ 1.500 in SP
Mount Type
Motor Mount
Corrosion Resistant
Yes
Nameplate Voltage
115/230V AC
Airflow @ 1.250 in SP
2,750 cfm
Airflow @ 1.000 in SP
2,800 cfm
Current
22/11 A
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 3/4 in, Airflow @ 0.750 in SP 3,000 cfm, Airflow @ 1.000 in SP 2,800 cfm, Airflow @ 1.250 in SP 2,750 cfm, Airflow @ 1.500 in SP 2,600 cfm, Airflow @ 2.000 in SP 2,300 cfm, Airflow @ 2.500 in SP 2,000 cfm, Airflow @ 3.000 in SP 1,500 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.