Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 115/230 V, HP 3/4 PLA25SS4P

Blower, D/D, 115/230 V, HP 3/4 (Discontinued)

  • Mfr # PLA25SS4P
  • Zoro # G0780744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA25SS4P
Zoro #
G0780744
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.84 in
Inlet Dia. (In.)
7.87 in
Shaft Dia. (In.)
19 mm
Height (In.)
24.13 in
Outlet Dia. (In.)
8.62 in
Wheel Width (In.)
9.84 in
Depth (In.)
19.21 in
Width (In.)
24.44 in
Shaft Diameter
19 mm
Overall Width
24 7/16 in
Wheel Width
9 13/16 in
Overall Depth
19 3/16 in
Housing Width
24 7/16 in
Wheel Diameter
9 3/4 in
Inlet Diameter
7 13/16 in
Overall Height
24 1/8 in
Wheel Dimensions
9 3/4 in Dia. x 9 3/4 in W
Outlet Diameter
8 9/16 in
Housing Height
24 1/8 in
Outlet Size
8 1/2 in diameter

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
3/4 hp
Motor Type
Capacitor-Run
Hz
50/60
Wheel Material
Plastic
Includes
Motor Mounting Base
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 0.500-In. SP
#
CFM @ 0.250-In. SP
#
Phase
1
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.250-In. SP
1300
Rotation
CCW
CFM @ 1.500-In. SP
1200
dBA @ 5 Feet
58 dBA
Bearing Type
Ball
CFM @ 0.200-In. SP
#
Blower RPM
1,725 RPM
CFM @ 1.000-In. SP
1400
Max. Inlet Temp. (Deg. F)
140 Degrees F
Full Load Amps
10.6/5.3
Housing Material
Plastic
Wheel Type
Forward-Curved
CFM @ 0.750-In. SP
1500
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
102 Degrees F
Motor Frame
80
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Frequency
50/60 Hz
Airflow @ 1.000 in SP
1,400 cfm
Chemical Resistant
Yes
Sound Level
58 dBA @ 5 ft
Motor Speed
1,725 RPM
For Ventilation Type
Exhaust
Current
10.6/5.3 A
Nameplate Voltage
115/230V AC
Maximum Ambient Temperature
102 Degrees F
Maximum Fan Speed
1,725 RPM
Airflow @ 0.750 in SP
1,500 cfm
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Maximum Inlet Air Temperature
140 Degrees F
Motor Horsepower
3/4 hp
Corrosion Resistant
Yes
Airflow @ 1.500 in SP Range
1000 to 1999 cfm
Motor Enclosure Design_Table
Totally Enclosed Motor
Includes Mounting Hardware
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant
Airflow @ 1.250 in SP
1,300 cfm
Mount Type
Motor Mount
Drive Type
Direct Drive
Outlet Shape_broad
Round
Airflow @ Static Pressures
1,400 cfm @ 1.000 in SP / 1,200 cfm @ 1.500 in SP
For Fan Speed (Dependent on Motor)
1,725 RPM
Standards
CSA Certified, UL Listed
Assembly
Assembled
Nominal Voltage
115/230V AC
Outlet Shape
Round
Includes Motor
Yes
Motor Frame Designation
80
Includes Drive Package
Yes
Airflow @ 1.500 in SP
1,200 cfm
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,400 cfm, Airflow @ 1.250 in SP 1,300 cfm, Airflow @ 1.500 in SP 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.