Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 115/230V, 1 HP STORM12SS2P

Blower, D/D, 115/230V, 1 HP (Discontinued)

  • Mfr # STORM12SS2P
  • Zoro # G4000945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STORM12SS2P
Zoro #
G4000945
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.75 in
Width (In.)
12.6 in
Outlet Dia. (In.)
3.54 in
Shaft Dia. (In.)
19 mm
Depth (In.)
13.78 in
Wheel Width (In.)
2.75 in
Height (In.)
14.77 in
Inlet Dia. (In.)
3.54 in
Overall Depth
13 3/4 in
Overall Height
14 3/4 in
Wheel Dimensions
7 3/4 in Dia. x 2 3/4 in W
Shaft Diameter
19 mm
Overall Width
12 9/16 in
Wheel Diameter
7 3/4 in
Inlet Diameter
3 1/2 in
Housing Height
14 3/4 in
Housing Width
12 9/16 in
Outlet Diameter
3 1/2 in
Outlet Size
3 1/2 in diameter
Wheel Width
2 3/4 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1 hp
Motor Type
General Purpose
Wheel Material
Plastic
CFM @ 4.000-In. SP
250
Full Load Amps
12.0/6.0
Housing Material
Plastic
CFM @ 2.000-In. SP
375
dBA @ 5 Feet
77.8 dBA
CFM @ 3.500-In. SP
295
Includes
Metal Stand
Motor Frame
56YZ
CFM @ 1.500-In. SP
390
Phase
1
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Rotation
CCW
Bearing Type
Ball
CFM @ 3.000-In. SP
325
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Housing Finish
Polypropylene
Max. Ambient Temp. (F)
102 Degrees F
Blower RPM
3,450 RPM
Hz
50/60
Wheel Type
Polypropylene
CFM @ 2.500-In. SP
350
Motor RPM
3,450 RPM
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Drive Type
Direct Drive
Maximum Ambient Temperature
102 Degrees F
Flange Type_broad
Outlet
Flange Type
Non-Flanged
Outlet Shape
Round
Motor Horsepower
1 hp
Outlet Shape_broad
Round
Airflow @ 3.500 in SP
295 cfm
Motor Speed
3,450 RPM
Includes Motor
Yes
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 1.500 in SP
390 cfm
Current
12/6 A
Airflow @ 3.000 in SP
325 cfm
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Includes Drive Package
Yes
Airflow @ 2.500 in SP Range
0 to 999 cfm
Airflow @ 4.000 in SP
250 cfm
Nameplate Voltage
115/230V AC
Airflow @ 2.000 in SP
375 cfm
Motor Enclosure Design_Table
Totally Enclosed Motor
For Fan Speed (Dependent on Motor)
3,450 RPM
Maximum Fan Speed
3,450 RPM
Airflow @ Static Pressures
390 cfm @ 1.500 in SP / 250 cfm @ 4.000 in SP
Sound Level
77.8 dBA @ 5 ft
Nominal Voltage
115/230V AC
Frequency
50/60 Hz
Airflow @ 2.500 in SP
350 cfm
Airflow @ 1.500 in SP Range
0 to 999 cfm
Motor Frame Designation
56YZ
OEM Replacement
No

Description

Blower, Wheel Type Polypropylene, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 7 3/4 in, Airflow @ 1.500 in SP 390 cfm, Airflow @ 2.000 in SP 375 cfm, Airflow @ 2.500 in SP 350 cfm, Airflow @ 3.000 in SP 325 cfm, Airflow @ 3.500 in SP 295 cfm, Airflow @ 4.000 in SP 250 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.