Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 115/230V, 1/3 HP STORM10SS2P

Blower, D/D, 115/230V, 1/3 HP (Discontinued)

  • Mfr # STORM10SS2P
  • Zoro # G4231902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STORM10SS2P
Zoro #
G4231902
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
5.8 in
Width (In.)
5.31 in
Wheel Width (In.)
2 in
Outlet Dia. (In.)
2.95 in
Shaft Dia. (In.)
14 mm
Height (In.)
11.22 in
Inlet Dia. (In.)
2.95 in
Depth (In.)
14.9 in
Outlet Diameter
2 15/16 in
Overall Width
5 1/4 in
Outlet Size
2 7/8 in diameter
Shaft Diameter
14 mm
Overall Height
11 3/16 in
Housing Height
11 3/16 in
Wheel Dimensions
5 3/4 in Dia. x 2 in W
Inlet Diameter
2 15/16 in
Wheel Diameter
5 3/4 in
Housing Width
5 1/4 in
Overall Depth
14 7/8 in
Wheel Width
2 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1/4 hp
Motor Type
General Purpose
CFM @ 1.250-In. SP
115
Motor Frame
D71C
Bearing Type
Ball
Wheel Type
Polypropylene
Wheel Material
Plastic
Housing Material
Plastic
Motor RPM
3,450 RPM
Housing Finish
Polypropylene
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 1.500-In. SP
100
Hz
50/60
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Rotation
CCW
CFM @ 0.750-In. SP
130
dBA @ 5 Feet
74.4 dBA
Blower RPM
3,450 RPM
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Max. Ambient Temp. (F)
102 Degrees F
Full Load Amps
4.6/2.3
Includes
Metal Stand
CFM @ 1.000-In. SP
125
CFM @ 2.000-In. SP
75
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Sound Level
74.4 dBA @ 5 ft
Nominal Voltage
115/230V AC
Nameplate Voltage
115/230V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 0.750 in SP
130 cfm
Includes Drive Package
Yes
Airflow @ 1.000 in SP
125 cfm
Motor Speed
3,450 RPM
Airflow @ 2.000 in SP
75 cfm
Frequency
50/60 Hz
Motor Frame Designation
D71C
Airflow @ 1.500 in SP
100 cfm
Maximum Fan Speed
3,450 RPM
Maximum Ambient Temperature
102 Degrees F
Drive Type
Direct Drive
Airflow @ 1.500 in SP Range
0 to 999 cfm
Flange Type_broad
Outlet
For Fan Speed (Dependent on Motor)
3,450 RPM
Includes Motor
Yes
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ Static Pressures
125 cfm @ 1.000 in SP / 100 cfm @ 1.500 in SP
Current
4.6/2.3 A
Motor Horsepower
1/4 hp
Outlet Shape
Round
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ 1.250 in SP
115 cfm
Outlet Shape_broad
Round
Flange Type
Non-Flanged
OEM Replacement
No

Description

Blower, Wheel Type Polypropylene, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 5 3/4 in, Airflow @ 0.750 in SP 130 cfm, Airflow @ 1.000 in SP 125 cfm, Airflow @ 1.250 in SP 115 cfm, Airflow @ 1.500 in SP 100 cfm, Airflow @ 2.000 in SP 75 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.