Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 230/460 V, HP 10 PLA35ST4P

Blower, D/D, 230/460 V, HP 10 (Discontinued)

  • Mfr # PLA35ST4P
  • Zoro # G2091153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA35ST4P
Zoro #
G2091153
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
14.37 in
Height (In.)
37 in
Width (In.)
29.51 in
Depth (In.)
31.54 in
Shaft Dia. (In.)
28 mm
Wheel Width (In.)
14.37 in
Outlet Dia. (In.)
12.75 in
Inlet Dia. (In.)
12.75 in
Outlet Diameter
12 3/4 in
Overall Width
29 1/2 in
Shaft Diameter
28 mm
Wheel Diameter
14 1/4 in
Overall Height
37 in
Housing Height
37 in
Housing Width
29 1/2 in
Wheel Dimensions
14 1/4 in Dia. x 14 1/4 in W
Wheel Width
14 5/16 in
Inlet Diameter
12 3/4 in
Overall Depth
31 1/2 in
Outlet Size
12 3/4 in diameter

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
10 hp
Motor Type
Three Phase
CFM @ 1.250-In. SP
#
Wheel Material
Plastic
CFM @ 0.750-In. SP
#
CFM @ 2.000-In. SP
#
CFM @ 0.250-In. SP
#
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 1.500-In. SP
#
Housing Material
Plastic
Motor RPM
1,725 RPM
CFM @ 2.500-In. SP
#
Includes
Motor Mounting Base
CFM @ 3.000-In. SP
#
Full Load Amps
26.2/13.1
Rotation
CCW
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor Frame
112
CFM @ 0.500-In. SP
#
Phase
3
CFM @ 1.000-In. SP
#
Blower RPM
1,725 RPM
CFM @ 0.000-In. SP
#
Wheel Type
Forward-Curved
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 0.200-In. SP
#
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
102 Degrees F
Bearing Type
Ball
Hz
50/60
CFM @ 3.500-In. SP
#
CFM @ 4.000-In. SP
4700
dBA @ 5 Feet
82 dBA
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Maximum Fan Speed
1,725 RPM
Motor Horsepower
10 hp
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
For Fan Speed (Dependent on Motor)
1,725 RPM
Chemical Resistant
Yes
Includes Drive Package
Yes
Includes Motor
Yes
Motor Enclosure Design_Table
Totally Enclosed Motor
Outlet Shape
Round
Assembly
Assembled
Nominal Voltage
230/460V AC
Sound Level
82 dBA @ 5 ft
Drive Type
Direct Drive
Standards
CSA Certified, UL Listed
Includes Mounting Hardware
Yes
Nameplate Voltage
230/460V AC
Motor Speed
1,725 RPM
Frequency
50/60 Hz
Current
26.2/13.1 A
Airflow @ Static Pressures
4,700 cfm @ 4.000 in SP
Maximum Ambient Temperature
102 Degrees F
Corrosion Resistant
Yes
Maximum Inlet Air Temperature
140 Degrees F
Outlet Shape_broad
Round
Mount Type
Motor Mount
For Ventilation Type
Exhaust
Motor Frame Designation
112
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Resistance Properties
Chemical Resistant, Corrosion Resistant
Airflow @ 4.000 in SP
4,700 cfm
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 1/4 in, Airflow @ 4.000 in SP 4,700 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.