Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 230/460 V, HP 1/3 PLA25ST6P

Blower, D/D, 230/460 V, HP 1/3 (Discontinued)

  • Mfr # PLA25ST6P
  • Zoro # G0499895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA25ST6P
Zoro #
G0499895
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.84 in
Shaft Dia. (In.)
19 mm
Wheel Width (In.)
11.81 in
Outlet Dia. (In.)
8.62 in
Depth (In.)
18.76 in
Height (In.)
24.13 in
Inlet Dia. (In.)
7.87 in
Width (In.)
24.44 in
Inlet Diameter
7 13/16 in
Housing Height
24 1/8 in
Outlet Size
8 1/2 in diameter
Shaft Diameter
19 mm
Overall Depth
18 3/4 in
Overall Width
24 7/16 in
Outlet Diameter
8 9/16 in
Wheel Dimensions
9 3/4 in Dia. x 11 3/4 in W
Wheel Width
11 3/4 in
Wheel Diameter
9 3/4 in
Overall Height
24 1/8 in
Housing Width
24 7/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
Three Phase
Motor RPM
1,150 RPM
Max. Ambient Temp. (F)
102 Degrees F
Housing Material
Plastic
Max. Inlet Temp. (Deg. F)
140 Degrees F
Includes
Motor Mounting Base
Wheel Material
Plastic
Hz
50/60
dBA @ 5 Feet
48 dBA
Agency Compliance
Motors are UL Listed and CSA Certified
Motor Frame
80
Phase
3
Blower RPM
1,150 RPM
Bearing Type
Ball
Wheel Type
Forward-Curved
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 0.250-In. SP
1000
Full Load Amps
1.6/0.8
CFM @ 0.200-In. SP
#
Rotation
CCW
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.750-In. SP
800
CFM @ 0.500-In. SP
900
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Airflow @ 0.750 in SP
800 cfm
Includes Mounting Hardware
Yes
Nominal Voltage
230/460V AC
Resistance Properties
Chemical Resistant, Corrosion Resistant
Airflow @ 0.250 in SP
1,000 cfm
Standards
CSA Certified, UL Listed
Nameplate Voltage
230/460V AC
Airflow @ Static Pressures
1,000 cfm @ 0.250 in SP
Frequency
50/60 Hz
Maximum Fan Speed
1,150 RPM
Outlet Shape
Round
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ 0.500 in SP
900 cfm
For Ventilation Type
Exhaust
Motor Speed
1,150 RPM
Motor Frame Designation
80
Chemical Resistant
Yes
Corrosion Resistant
Yes
Motor Horsepower
1/4 hp
Current
1.6/0.8 A
Sound Level
48 dBA @ 5 ft
Maximum Inlet Air Temperature
140 Degrees F
For Fan Speed (Dependent on Motor)
1,150 RPM
Maximum Ambient Temperature
102 Degrees F
Includes Drive Package
Yes
Includes Motor
Yes
Mount Type
Motor Mount
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Outlet Shape_broad
Round
Airflow @ 0.500 in SP Range
0 to 999 cfm
Assembly
Assembled
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Drive Type
Direct Drive
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.250 in SP 1,000 cfm, Airflow @ 0.500 in SP 900 cfm, Airflow @ 0.750 in SP 800 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.