Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 230/460 V, HP 2 PLA30ST4P

Blower, D/D, 230/460 V, HP 2 (Discontinued)

  • Mfr # PLA30ST4P
  • Zoro # G1272677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA30ST4P
Zoro #
G1272677
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
11.81 in
Height (In.)
29.52 in
Wheel Width (In.)
11.81 in
Inlet Dia. (In.)
9.84 in
Outlet Dia. (In.)
10.75 in
Depth (In.)
21.2 in
Width (In.)
23.68 in
Shaft Dia. (In.)
24 mm
Overall Depth
21 3/16 in
Overall Width
23 5/8 in
Overall Height
29 1/2 in
Housing Width
23 5/8 in
Wheel Width
11 3/4 in
Outlet Diameter
10 3/4 in
Housing Height
29 1/2 in
Inlet Diameter
9 13/16 in
Shaft Diameter
24 mm
Wheel Dimensions
11 3/4 in Dia. x 11 3/4 in W
Outlet Size
10 3/4 in diameter
Wheel Diameter
11 3/4 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
2 hp
Motor Type
Three Phase
CFM @ 2.000-In. SP
2300
Housing Material
Plastic
Includes
Motor Mounting Base
Hz
50/60
Phase
3
CFM @ 0.500-In. SP
#
Max. Inlet Temp. (Deg. F)
140 Degrees F
Bearing Type
Ball
Wheel Material
Plastic
CFM @ 0.200-In. SP
#
Motor RPM
1,725 RPM
Full Load Amps
5.8/2.9
dBA @ 5 Feet
54 dBA
Rotation
CCW
Motor Frame
90
CFM @ 0.250-In. SP
#
CFM @ 1.000-In. SP
2800
CFM @ 0.750-In. SP
3000
Blower RPM
1,725 RPM
CFM @ 3.000-In. SP
1500
CFM @ 1.500-In. SP
2600
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 2.500-In. SP
2000
Max. Ambient Temp. (F)
102 Degrees F
Agency Compliance
Motors are UL Listed and CSA Certified
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.250-In. SP
2750
Wheel Type
Forward-Curved
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Current
5.8/2.9 A
Includes Drive Package
Yes
Outlet Shape_broad
Round
Airflow @ 2.500 in SP Range
1000 to 2999 cfm
Maximum Fan Speed
1,725 RPM
Includes Motor
Yes
Outlet Shape
Round
Airflow @ Static Pressures
2,800 cfm @ 1.000 in SP / 2,600 cfm @ 1.500 in SP
Motor Speed
1,725 RPM
For Fan Speed (Dependent on Motor)
1,725 RPM
Motor Horsepower
2 hp
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Airflow @ 0.750 in SP
3,000 cfm
Drive Type
Direct Drive
Chemical Resistant
Yes
Corrosion Resistant
Yes
For Ventilation Type
Exhaust
Airflow @ 1.000 in SP
2,800 cfm
Includes Mounting Hardware
Yes
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ 1.500 in SP
2,600 cfm
Airflow @ 3.000 in SP
1,500 cfm
Nominal Voltage
230/460V AC
Maximum Ambient Temperature
102 Degrees F
Airflow @ 2.000 in SP
2,300 cfm
Resistance Properties
Chemical Resistant, Corrosion Resistant
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Assembly
Assembled
Maximum Inlet Air Temperature
140 Degrees F
Frequency
50/60 Hz
Standards
CSA Certified, UL Listed
Airflow @ 2.500 in SP
2,000 cfm
Nameplate Voltage
230/460V AC
Motor Frame Designation
90
Mount Type
Motor Mount
Sound Level
54 dBA @ 5 ft
Airflow @ 1.500 in SP Range
2000 to 4000 cfm
Airflow @ 1.250 in SP
2,750 cfm
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 3/4 in, Airflow @ 0.750 in SP 3,000 cfm, Airflow @ 1.000 in SP 2,800 cfm, Airflow @ 1.250 in SP 2,750 cfm, Airflow @ 1.500 in SP 2,600 cfm, Airflow @ 2.000 in SP 2,300 cfm, Airflow @ 2.500 in SP 2,000 cfm, Airflow @ 3.000 in SP 1,500 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.