Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 230/460 V, HP 2 PLA35ST8P

Blower, D/D, 230/460 V, HP 2 (Discontinued)

  • Mfr # PLA35ST8P
  • Zoro # G9885242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA35ST8P
Zoro #
G9885242
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
14.37 in
Wheel Width (In.)
14.37 in
Width (In.)
29.51 in
Shaft Dia. (In.)
28 mm
Height (In.)
37 in
Outlet Dia. (In.)
12.75 in
Depth (In.)
28.02 in
Inlet Dia. (In.)
12.75 in
Outlet Diameter
12 3/4 in
Outlet Size
12 3/4 in diameter
Inlet Diameter
12 3/4 in
Housing Width
29 1/2 in
Shaft Diameter
28 mm
Wheel Dimensions
14 1/4 in Dia. x 14 1/4 in W
Wheel Width
14 5/16 in
Overall Depth
28 in
Overall Height
37 in
Overall Width
29 1/2 in
Housing Height
37 in
Wheel Diameter
14 1/4 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
2 hp
Motor Type
Three Phase
Wheel Type
Forward-Curved
CFM @ 1.000-In. SP
2500
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
3
Housing Material
Plastic
CFM @ 0.200-In. SP
#
Rotation
CCW
Bearing Type
Ball
Hz
50/60
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Motor Frame
112
Motor RPM
850 RPM
dBA @ 5 Feet
64 dBA
Includes
Motor Mounting Base
Blower RPM
850 RPM
Wheel Material
Plastic
Max. Ambient Temp. (F)
102 Degrees F
CFM @ 0.250-In. SP
3300
Full Load Amps
5.6/2.8
CFM @ 1.250-In. SP
1500
CFM @ 0.500-In. SP
3100
Max. Inlet Temp. (Deg. F)
140 Degrees F
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 0.750-In. SP
2750
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Chemical Resistant
Yes
Airflow @ 1.000 in SP
2,500 cfm
Current
5.6/2.8 A
Assembly
Assembled
Includes Drive Package
Yes
Airflow @ 0.500 in SP Range
2000 to 4000
Drive Type
Direct Drive
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Airflow @ 0.750 in SP
2,750 cfm
Mount Type
Motor Mount
Outlet Shape
Round
Motor Frame Designation
112
Motor Speed
850 RPM
Includes Mounting Hardware
Yes
Maximum Fan Speed
850 RPM
Airflow @ Static Pressures
3,300 cfm @ 0.250 in SP / 2,500 cfm @ 1.000 in SP
Motor Horsepower
2 hp
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 0.250 in SP
3,300 cfm
Resistance Properties
Chemical Resistant, Corrosion Resistant
Airflow @ 0.500 in SP
3,100 cfm
Maximum Ambient Temperature
102 Degrees F
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Outlet Shape_broad
Round
Sound Level
64 dBA @ 5 ft
Standards
CSA Certified, UL Listed
Motor Enclosure Design_Table
Totally Enclosed Motor
Corrosion Resistant
Yes
Frequency
50/60 Hz
For Ventilation Type
Exhaust
Airflow @ 1.250 in SP
1,500 cfm
Nominal Voltage
230/460V AC
For Fan Speed (Dependent on Motor)
850 RPM
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 1/4 in, Airflow @ 0.250 in SP 3,300 cfm, Airflow @ 0.500 in SP 3,100 cfm, Airflow @ 0.750 in SP 2,750 cfm, Airflow @ 1.000 in SP 2,500 cfm, Airflow @ 1.250 in SP 1,500 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.