Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 230/460 V, HP 3/4 PLA25ST4P

Blower, D/D, 230/460 V, HP 3/4 (Discontinued)

  • Mfr # PLA25ST4P
  • Zoro # G2761622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA25ST4P
Zoro #
G2761622
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.84 in
Height (In.)
24.13 in
Width (In.)
24.44 in
Depth (In.)
18.59 in
Shaft Dia. (In.)
19 mm
Inlet Dia. (In.)
7.87 in
Wheel Width (In.)
9.84 in
Outlet Dia. (In.)
8.62 in
Housing Width
24 7/16 in
Overall Depth
18 9/16 in
Housing Height
24 1/8 in
Overall Height
24 1/8 in
Shaft Diameter
19 mm
Outlet Size
8 1/2 in diameter
Overall Width
24 7/16 in
Wheel Diameter
9 3/4 in
Wheel Width
9 13/16 in
Inlet Diameter
7 13/16 in
Wheel Dimensions
9 3/4 in Dia. x 9 3/4 in W
Outlet Diameter
8 9/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
3/4 hp
Motor Type
Three Phase
Housing Material
Plastic
CFM @ 0.750-In. SP
1500
Blower RPM
1,725 RPM
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 1.000-In. SP
1400
Full Load Amps
2.5/1.25
dBA @ 5 Feet
58 dBA
Motor RPM
1,725 RPM
Bearing Type
Ball
CFM @ 1.500-In. SP
1200
Wheel Material
Plastic
CFM @ 1.250-In. SP
1300
Hz
50/60
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Type
Forward-Curved
Rotation
CCW
Agency Compliance
Motors are UL Listed and CSA Certified
Includes
Motor Mounting Base
Phase
3
Motor Frame
80
Max. Ambient Temp. (F)
102 Degrees F
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 0.500-In. SP
#
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Includes Motor
Yes
Corrosion Resistant
Yes
Nominal Voltage
230/460V AC
Inlet Type
Single-Inlet
Airflow @ 1.000 in SP
1,400 cfm
Includes Mounting Hardware
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Current
2.5/1.25 A
Assembly
Assembled
For Ventilation Type
Exhaust
Flange Type_broad
Outlet
Nameplate Voltage
230/460V AC
Maximum Fan Speed
1,725 RPM
Airflow @ 1.250 in SP
1,300 cfm
Outlet Shape
Round
For Fan Speed (Dependent on Motor)
1,725 RPM
Flange Type
Non-Flanged
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Motor Enclosure Design_Table
Totally Enclosed Motor
Includes Drive Package
Yes
Drive Type
Direct Drive
Frequency
50/60 Hz
Standards
CSA Certified, UL Listed
Number of Inlets
1
Maximum Inlet Air Temperature
140 Degrees F
Maximum Ambient Temperature
102 Degrees F
Airflow @ Static Pressures
1,400 cfm @ 1.000 in SP / 1,200 cfm @ 1.500 in SP
Motor Frame Designation
80
Airflow @ 0.750 in SP
1,500 cfm
Outlet Shape_broad
Round
Motor Horsepower
3/4 hp
Motor Speed
1,725 RPM
Resistance Properties
Chemical Resistant, Corrosion Resistant
Airflow @ 1.500 in SP
1,200 cfm
Mount Type
Motor Mount
Chemical Resistant
Yes
Airflow @ 1.500 in SP Range
1000 to 1999 cfm
Sound Level
58 dBA @ 5 ft
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,400 cfm, Airflow @ 1.250 in SP 1,300 cfm, Airflow @ 1.500 in SP 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.