Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 230/460 V, HP 5 PLA35ST6P

Blower, D/D, 230/460 V, HP 5 (Discontinued)

  • Mfr # PLA35ST6P
  • Zoro # G0785373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA35ST6P
Zoro #
G0785373
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
14.37 in
Wheel Width (In.)
14.37 in
Shaft Dia. (In.)
28 mm
Inlet Dia. (In.)
12.75 in
Width (In.)
29.51 in
Depth (In.)
31.54 in
Outlet Dia. (In.)
12.75 in
Height (In.)
37 in
Shaft Diameter
28 mm
Housing Height
37 in
Overall Depth
31 1/2 in
Outlet Diameter
12 3/4 in
Wheel Diameter
14 1/4 in
Housing Width
29 1/2 in
Wheel Dimensions
14 1/4 in Dia. x 14 1/4 in W
Wheel Width
14 5/16 in
Outlet Size
12 3/4 in diameter
Overall Width
29 1/2 in
Overall Height
37 in
Inlet Diameter
12 3/4 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
5 hp
Motor Type
Three Phase
CFM @ 1.500-In. SP
3600
dBA @ 5 Feet
71 dBA
CFM @ 1.250-In. SP
3900
Agency Compliance
Motors are UL Listed and CSA Certified
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
13.0/6.5
Housing Material
Plastic
Motor Frame
112
Bearing Type
Ball
Wheel Material
Plastic
CFM @ 0.200-In. SP
#
CFM @ 0.250-In. SP
#
Includes
Motor Mounting Base
Blower RPM
1,150 RPM
Hz
50/60
CFM @ 0.750-In. SP
4300
Max. Inlet Temp. (Deg. F)
140 Degrees F
Rotation
CCW
Motor RPM
1,150 RPM
CFM @ 0.500-In. SP
#
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 2.000-In. SP
2750
Phase
3
CFM @ 1.000-In. SP
4200
Wheel Type
Forward-Curved
Max. Ambient Temp. (F)
102 Degrees F
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Maximum Fan Speed
1,150 RPM
For Ventilation Type
Exhaust
Motor Frame Designation
112
Airflow @ 1.500 in SP
600 cfm
Outlet Shape
Round
Includes Drive Package
Yes
Airflow @ 1.500 in SP Range
0 to 999 cfm
Airflow @ Static Pressures
200 cfm @ 1.000 in SP / 600 cfm @ 1.500 in SP
Outlet Shape_broad
Round
Current
13/6.5 A
Corrosion Resistant
Yes
Sound Level
71 dBA @ 5 ft
Airflow @ 2.000 in SP
750 cfm
Motor Horsepower
5 hp
Motor Speed
1,150 RPM
Airflow @ 1.250 in SP
3,900 cfm
Chemical Resistant
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Nameplate Voltage
230/460V AC
Mount Type
Motor Mount
Includes Motor
Yes
Nominal Voltage
230/460V AC
Maximum Inlet Air Temperature
140 Degrees F
Frequency
50/60 Hz
Airflow @ 1.000 in SP
200 cfm
Assembly
Assembled
Includes Mounting Hardware
Yes
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Standards
CSA Certified, UL Listed
Drive Type
Direct Drive
Maximum Ambient Temperature
102 Degrees F
For Fan Speed (Dependent on Motor)
1,150 RPM
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ 0.750 in SP
300 cfm
Resistance Properties
Chemical Resistant, Corrosion Resistant
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 1/4 in, Airflow @ 0.750 in SP 300 cfm, Airflow @ 1.000 in SP 200 cfm, Airflow @ 1.250 in SP 3,900 cfm, Airflow @ 1.500 in SP 600 cfm, Airflow @ 2.000 in SP 750 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.