Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 230/460V, 1/3HP STORM12ST4P

Blower, D/D, 230/460V, 1/3HP (Discontinued)

  • Mfr # STORM12ST4P
  • Zoro # G8179087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STORM12ST4P
Zoro #
G8179087
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.75 in
Shaft Dia. (In.)
14 mm
Inlet Dia. (In.)
3.54 in
Depth (In.)
13.78 in
Wheel Width (In.)
2.75 in
Height (In.)
14.77 in
Width (In.)
12.6 in
Outlet Dia. (In.)
3.54 in
Wheel Dimensions
7 3/4 in Dia. x 2 3/4 in W
Wheel Diameter
7 3/4 in
Housing Width
12 9/16 in
Overall Width
12 9/16 in
Outlet Diameter
3 1/2 in
Overall Height
14 3/4 in
Inlet Diameter
3 1/2 in
Outlet Size
3 1/2 in diameter
Overall Depth
13 3/4 in
Shaft Diameter
14 mm
Wheel Width
2 3/4 in
Housing Height
14 3/4 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Purpose
CFM @ 1.000-In. SP
125
Phase
3
CFM @ 0.750-In. SP
150
Motor RPM
1,725 RPM
Blower RPM
1,725 RPM
CFM @ 0.500-In. SP
200
Housing Finish
Polypropylene
Wheel Type
Polypropylene
Hz
50/60
Max. Ambient Temp. (F)
102 Degrees F
Includes
Metal Stand
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Bearing Type
Ball
dBA @ 5 Feet
61.5 dBA
Rotation
CCW
Housing Material
Plastic
Wheel Material
Plastic
Motor Frame
56YZ
Max. Inlet Temp. (Deg. F)
140 Degrees F
Full Load Amps
1.7/0.8
Motor Enclosure
Totally Enclosed Fan Cooled
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Airflow @ 0.500 in SP Range
0 to 999 cfm
Outlet Shape
Round
Motor Horsepower
1/4 hp
Includes Motor
Yes
Current
1.7/0.8 A
Airflow @ Static Pressures
125 cfm @ 1.000 in SP
Nameplate Voltage
230/460V AC
Airflow @ 0.750 in SP
150 cfm
Frequency
50/60 Hz
Motor Enclosure Design_Table
Totally Enclosed Motor
Maximum Fan Speed
1,725 RPM
Drive Type
Direct Drive
Sound Level
61.5 dBA @ 5 ft
Maximum Inlet Air Temperature
140 Degrees F
Outlet Shape_broad
Round
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 0.500 in SP
200 cfm
Airflow @ 1.000 in SP
125 cfm
For Fan Speed (Dependent on Motor)
1,725 RPM
Motor Speed
1,725 RPM
Flange Type_broad
Outlet
Maximum Ambient Temperature
102 Degrees F
Motor Frame Designation
56YZ
Nominal Voltage
230/460V AC
Includes Drive Package
Yes
Flange Type
Non-Flanged
OEM Replacement
No

Description

Blower, Wheel Type Polypropylene, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 7 3/4 in, Airflow @ 0.500 in SP 200 cfm, Airflow @ 0.750 in SP 150 cfm, Airflow @ 1.000 in SP 125 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.