Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, 230/460V, 3HP STORM14ST2P

Blower, D/D, 230/460V, 3HP (Discontinued)

  • Mfr # STORM14ST2P
  • Zoro # G8056702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STORM14ST2P
Zoro #
G8056702
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.75 in
Height (In.)
19.52 in
Wheel Width (In.)
3.5 in
Outlet Dia. (In.)
4.53 in
Shaft Dia. (In.)
24 mm
Width (In.)
16.53 in
Inlet Dia. (In.)
4.53 in
Depth (In.)
19.05 in
Wheel Diameter
9 3/4 in
Outlet Size
4 1/2 in diameter
Overall Width
16 1/2 in
Inlet Diameter
4 1/2 in
Wheel Width
3 1/2 in
Wheel Dimensions
9 3/4 in Dia. x 3 1/2 in W
Housing Width
16 1/2 in
Outlet Diameter
4 1/2 in
Overall Depth
19 in
Housing Height
19 1/2 in
Shaft Diameter
24 mm
Overall Height
19 1/2 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
3 hp
Motor Type
General Purpose
Motor RPM
3,450 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Type
Polypropylene
Full Load Amps
7.2/3.6
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Motor Frame
D90LC
Blower RPM
3,450 RPM
Max. Inlet Temp. (Deg. F)
140 Degrees F
dBA @ 5 Feet
81.8 dBA
Housing Finish
Polypropylene
Hz
50/60
Wheel Material
Plastic
Rotation
CCW
Bearing Type
Ball
Phase
3
Includes
Metal Stand
Housing Material
Plastic
Max. Ambient Temp. (F)
102 Degrees F
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Motor Frame Designation
D90LC
Flange Type
Non-Flanged
Maximum Ambient Temperature
102 Degrees F
Outlet Shape_broad
Round
Nameplate Voltage
230/460V AC
Flange Type_broad
Outlet
Drive Type
Direct Drive
Frequency
50/60 Hz
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Sound Level
81.8 dBA @ 5 ft
Outlet Shape
Round
Includes Drive Package
Yes
Current
7.2/3.6 A
Includes Motor
Yes
Nominal Voltage
230/460V AC
Motor Speed
3,450 RPM
Maximum Fan Speed
3,450 RPM
Motor Horsepower
3 hp
Maximum Inlet Air Temperature
140 Degrees F
Motor Enclosure Design_Table
Totally Enclosed Motor
For Fan Speed (Dependent on Motor)
3,450 RPM
OEM Replacement
No

Description

Blower, Wheel Type Polypropylene, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.