Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, Haz Loc, 115/230 V, HP 2 PLA30XS4P

Blower, D/D, Haz Loc, 115/230 V, HP 2 (Discontinued)

  • Mfr # PLA30XS4P
  • Zoro # G3193102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA30XS4P
Zoro #
G3193102
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
11.81 in
Depth (In.)
25.86 in
Wheel Width (In.)
11.81 in
Height (In.)
29.52 in
Inlet Dia. (In.)
9.84 in
Shaft Dia. (In.)
24 mm
Outlet Dia. (In.)
10.75 in
Width (In.)
23.68 in
Shaft Diameter
24 mm
Wheel Diameter
11 3/4 in
Overall Height
29 1/2 in
Housing Width
23 5/8 in
Outlet Size
10 3/4 in diameter
Overall Depth
25 13/16 in
Overall Width
23 5/8 in
Housing Height
29 1/2 in
Wheel Width
11 3/4 in
Inlet Diameter
9 13/16 in
Outlet Diameter
10 3/4 in
Wheel Dimensions
11 3/4 in Dia. x 11 3/4 in W

Details

Item
Blower
Type
Hazardous Location, Direct Drive Forward Curve
Voltage
115/230
Motor HP
2 hp
Motor Type
Capacitor-Run
Motor Frame
90
Includes
Motor Mounting Base
Blower RPM
1,725 RPM
CFM @ 2.000-In. SP
2300
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 0.200-In. SP
#
Wheel Material
Plastic
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 2.500-In. SP
2000
Max. Inlet Temp. (Deg. F)
140 Degrees F
Wheel Type
Forward-Curved
Phase
1
Housing Material
Plastic
CFM @ 0.750-In. SP
3000
dBA @ 5 Feet
54 dBA
CFM @ 1.250-In. SP
2750
Motor RPM
1,725 RPM
CFM @ 3.000-In. SP
1500
CFM @ 0.250-In. SP
#
CFM @ 1.000-In. SP
2800
CFM @ 1.500-In. SP
2600
Rotation
CCW
Full Load Amps
22.0/11.0
Max. Ambient Temp. (F)
102 Degrees F
Hz
50/60
CFM @ 0.500-In. SP
#
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Airflow @ 2.000 in SP
2,300 cfm
Includes Mounting Hardware
Yes
Airflow @ 1.250 in SP
2,750 cfm
Airflow @ 1.000 in SP
2,800 cfm
Drive Type
Direct Drive
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Maximum Inlet Air Temperature
140 Degrees F
Nameplate Voltage
115/230V AC
Outlet Shape_broad
Round
Sound Level
54 dBA @ 5 ft
Motor Enclosure Design_Table
Totally Enclosed Motor
Outlet Shape
Round
Airflow @ 1.500 in SP
2,600 cfm
Resistance Properties
Chemical Resistant, Corrosion Resistant
Airflow @ 3.000 in SP
1,500 cfm
Airflow @ 1.500 in SP Range
2000 to 4000 cfm
Motor Frame Designation
90
Maximum Ambient Temperature
102 Degrees F
Nominal Voltage
115/230V AC
Standards
CSA Certified, UL Listed
Corrosion Resistant
Yes
Hazardous Location Specification
Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Mount Type
Motor Mount
Airflow @ 0.750 in SP
3,000 cfm
Motor Speed
1,725 RPM
Motor Horsepower
2 hp
Assembly
Assembled
For Fan Speed (Dependent on Motor)
1,725 RPM
Airflow @ 2.500 in SP
2,000 cfm
Airflow @ Static Pressures
2,800 cfm @ 1.000 in SP / 2,600 cfm @ 1.500 in SP
Maximum Fan Speed
1,725 RPM
Includes Drive Package
Yes
For Ventilation Type
Exhaust
Airflow @ 2.500 in SP Range
1000 to 2999 cfm
Frequency
50/60 Hz
Chemical Resistant
Yes
Current
22/11 A
Includes Motor
Yes
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 3/4 in, Airflow @ 0.750 in SP 3,000 cfm, Airflow @ 1.000 in SP 2,800 cfm, Airflow @ 1.250 in SP 2,750 cfm, Airflow @ 1.500 in SP 2,600 cfm, Airflow @ 2.000 in SP 2,300 cfm, Airflow @ 2.500 in SP 2,000 cfm, Airflow @ 3.000 in SP 1,500 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.