Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, Haz Loc, 115/230 V, HP 3/4 PLA25XS4P

Blower, D/D, Haz Loc, 115/230 V, HP 3/4 (Discontinued)

  • Mfr # PLA25XS4P
  • Zoro # G3486883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA25XS4P
Zoro #
G3486883
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.84 in
Height (In.)
24.13 in
Depth (In.)
22.07 in
Outlet Dia. (In.)
8.62 in
Width (In.)
24.44 in
Inlet Dia. (In.)
7.87 in
Wheel Width (In.)
9.84 in
Shaft Dia. (In.)
19 mm
Wheel Width
9 13/16 in
Wheel Diameter
9 3/4 in
Wheel Dimensions
9 3/4 in Dia. x 9 3/4 in W
Shaft Diameter
19 mm
Overall Height
24 1/8 in
Outlet Size
8 1/2 in diameter
Overall Depth
22 1/16 in
Overall Width
24 7/16 in
Housing Height
24 1/8 in
Inlet Diameter
7 13/16 in
Housing Width
24 7/16 in
Outlet Diameter
8 9/16 in

Details

Item
Blower
Type
Hazardous Location, Direct Drive Forward Curve
Voltage
115/230
Motor HP
3/4 hp
Motor Type
Capacitor-Run
CFM @ 0.250-In. SP
#
Phase
1
Bearing Type
Ball
Max. Ambient Temp. (F)
102 Degrees F
Hz
50/60
CFM @ 1.250-In. SP
1300
Rotation
CCW
Includes
Motor Mounting Base
Full Load Amps
10.6/5.3
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.000-In. SP
1400
Agency Compliance
Motors are UL Listed and CSA Certified
Motor RPM
1,725 RPM
Housing Material
Plastic
CFM @ 0.500-In. SP
#
Wheel Type
Forward-Curved
Wheel Material
Plastic
Blower RPM
1,725 RPM
CFM @ 0.750-In. SP
1500
dBA @ 5 Feet
58 dBA
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor Frame
80
CFM @ 1.500-In. SP
1200
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 0.200-In. SP
#
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Motor Speed
1,725 RPM
Includes Drive Package
Yes
For Ventilation Type
Exhaust
Hazardous Location Specification
Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ 1.500 in SP Range
1000 to 1999 cfm
Frequency
50/60 Hz
Airflow @ 1.250 in SP
1,300 cfm
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Fan Speed
1,725 RPM
Airflow @ 1.500 in SP
1,200 cfm
For Fan Speed (Dependent on Motor)
1,725 RPM
Standards
CSA Certified, UL Listed
Includes Mounting Hardware
Yes
Sound Level
58 dBA @ 5 ft
Motor Frame Designation
80
Airflow @ 0.750 in SP
1,500 cfm
Nominal Voltage
115/230V AC
Nameplate Voltage
115/230V AC
Outlet Shape
Round
Airflow @ Static Pressures
1,400 cfm @ 1.000 in SP / 1,200 cfm @ 1.500 in SP
Airflow @ 1.000 in SP
1,400 cfm
Current
10.6/5.3 A
Assembly
Assembled
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Maximum Inlet Air Temperature
140 Degrees F
Motor Horsepower
3/4 hp
Mount Type
Motor Mount
Outlet Shape_broad
Round
Includes Motor
Yes
Chemical Resistant
Yes
Corrosion Resistant
Yes
Drive Type
Direct Drive
Maximum Ambient Temperature
102 Degrees F
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,400 cfm, Airflow @ 1.250 in SP 1,300 cfm, Airflow @ 1.500 in SP 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.