Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, Haz Loc, 230/460 V, HP 3/4 PLA25XT4P

Blower, D/D, Haz Loc, 230/460 V, HP 3/4 (Discontinued)

  • Mfr # PLA25XT4P
  • Zoro # G2934303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLA25XT4P
Zoro #
G2934303
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.84 in
Depth (In.)
20.99 in
Wheel Width (In.)
9.84 in
Shaft Dia. (In.)
19 mm
Inlet Dia. (In.)
7.87 in
Width (In.)
24.44 in
Outlet Dia. (In.)
8.62 in
Height (In.)
24.13 in
Overall Width
24 7/16 in
Outlet Diameter
8 9/16 in
Overall Height
24 1/8 in
Overall Depth
20 15/16 in
Outlet Size
8 1/2 in diameter
Inlet Diameter
7 13/16 in
Wheel Diameter
9 3/4 in
Wheel Width
9 13/16 in
Housing Width
24 7/16 in
Housing Height
24 1/8 in
Shaft Diameter
19 mm
Wheel Dimensions
9 3/4 in Dia. x 9 3/4 in W

Details

Item
Blower
Type
Hazardous Location, Direct Drive Forward Curve
Voltage
230/460
Motor HP
3/4 hp
Motor Type
Hazardous Location, Three Phase
Motor Frame
80
Motor RPM
1,725 RPM
Bearing Type
Ball
Max. Ambient Temp. (F)
102 Degrees F
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 1.500-In. SP
1200
CFM @ 0.250-In. SP
#
Full Load Amps
2.5/1.25
Phase
3
Wheel Material
Plastic
CFM @ 1.250-In. SP
1300
Agency Compliance
Motors are UL Listed and CSA Certified
Housing Material
Plastic
CFM @ 0.500-In. SP
#
Hz
50/60
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.750-In. SP
1500
Max. Inlet Temp. (Deg. F)
140 Degrees F
dBA @ 5 Feet
58 dBA
CFM @ 0.200-In. SP
#
Wheel Type
Forward-Curved
Blower RPM
1,725 RPM
Rotation
CCW
CFM @ 1.000-In. SP
1400
Includes
Motor Mounting Base
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Airflow @ 1.500 in SP
1,200 cfm
Frequency
50/60 Hz
For Ventilation Type
Exhaust
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Includes Motor
Yes
Airflow @ 1.250 in SP
1,300 cfm
Resistance Properties
Chemical Resistant, Corrosion Resistant
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Assembly
Assembled
For Fan Speed (Dependent on Motor)
1,725 RPM
Motor Frame Designation
80
Airflow @ 1.000 in SP
1,400 cfm
Corrosion Resistant
Yes
Motor Enclosure Design_Table
Totally Enclosed Motor
Nominal Voltage
230/460V AC
Outlet Shape_broad
Round
Mount Type
Motor Mount
Hazardous Location Specification
Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2
Airflow @ 1.500 in SP Range
1000 to 1999 cfm
Motor Horsepower
3/4 hp
Current
2.5/1.25 A
Chemical Resistant
Yes
Maximum Fan Speed
1,725 RPM
Maximum Ambient Temperature
102 Degrees F
Drive Type
Direct Drive
Airflow @ Static Pressures
1,400 cfm @ 1.000 in SP / 1,200 cfm @ 1.500 in SP
Maximum Inlet Air Temperature
140 Degrees F
Motor Speed
1,725 RPM
Airflow @ 0.750 in SP
1,500 cfm
Sound Level
58 dBA @ 5 ft
Standards
CSA Certified, UL Listed
Nameplate Voltage
230/460V AC
Includes Drive Package
Yes
Outlet Shape
Round
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,400 cfm, Airflow @ 1.250 in SP 1,300 cfm, Airflow @ 1.500 in SP 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.