Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, Haz Loc, 230/460 V, HP 3/4 PLA30XT6P

Blower, D/D, Haz Loc, 230/460 V, HP 3/4 (Discontinued)

  • Mfr # PLA30XT6P
  • Zoro # G3093115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA30XT6P
Zoro #
G3093115
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
11.81 in
Depth (In.)
26.2 in
Inlet Dia. (In.)
9.84 in
Width (In.)
23.68 in
Height (In.)
29.52 in
Shaft Dia. (In.)
24 mm
Outlet Dia. (In.)
10.75 in
Wheel Width (In.)
11.81 in
Wheel Dimensions
11 3/4 in Dia. x 11 3/4 in W
Outlet Size
10 3/4 in diameter
Housing Height
29 1/2 in
Wheel Width
11 3/4 in
Wheel Diameter
11 3/4 in
Overall Depth
26 3/16 in
Inlet Diameter
9 13/16 in
Overall Height
29 1/2 in
Shaft Diameter
24 mm
Housing Width
23 5/8 in
Overall Width
23 5/8 in
Outlet Diameter
10 3/4 in

Details

Item
Blower
Type
Hazardous Location, Direct Drive Forward Curve
Voltage
230/460
Motor HP
3/4 hp
Motor Type
Hazardous Location, Three Phase
CFM @ 1.000-In. SP
1350
Max. Ambient Temp. (F)
102 Degrees F
Motor Frame
80
dBA @ 5 Feet
44 dBA
Rotation
CCW
Wheel Material
Plastic
Includes
Motor Mounting Base
Agency Compliance
Motors are UL Listed and CSA Certified
Hz
50/60
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.200-In. SP
#
Wheel Type
Forward-Curved
CFM @ 0.500-In. SP
1800
CFM @ 1.250-In. SP
1100
Max. Inlet Temp. (Deg. F)
140 Degrees F
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Motor RPM
1,150 RPM
Phase
3
CFM @ 0.750-In. SP
1600
Blower RPM
1,150 RPM
Bearing Type
Ball
CFM @ 0.250-In. SP
2100
Full Load Amps
3.0/1.5
Housing Material
Plastic
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Includes Drive Package
Yes
Drive Type
Direct Drive
Maximum Ambient Temperature
102 Degrees F
Motor Horsepower
3/4 hp
For Ventilation Type
Exhaust
Outlet Shape
Round
Assembly
Assembled
Corrosion Resistant
Yes
Airflow @ 0.750 in SP
1,600 cfm
Chemical Resistant
Yes
Airflow @ 1.000 in SP
1,350 cfm
Outlet Shape_broad
Round
Current
3/1.5 A
Airflow @ 0.500 in SP
1,800 cfm
Nameplate Voltage
230/460V AC
Motor Speed
1,150 RPM
Maximum Inlet Air Temperature
140 Degrees F
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ 1.250 in SP
1,100 cfm
Mount Type
Motor Mount
Airflow @ Static Pressures
2,100 cfm @ 0.250 in SP / 1,350 cfm @ 1.000 in SP
Resistance Properties
Chemical Resistant, Corrosion Resistant
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Frequency
50/60 Hz
Nominal Voltage
230/460V AC
Standards
CSA Certified, UL Listed
Airflow @ 0.500 in SP Range
1000 to 1999
Motor Frame Designation
80
Includes Motor
Yes
Sound Level
44 dBA @ 5 ft
For Fan Speed (Dependent on Motor)
1,150 RPM
Features
Color Coding Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Protect Motor Shaft, Extending Product Life, Seamless Housing Prevents Leakage of Corrosive Air Fumes
Airflow @ 0.250 in SP
2,100 cfm
Maximum Fan Speed
1,150 RPM
Hazardous Location Specification
Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 3/4 in, Airflow @ 0.250 in SP 2,100 cfm, Airflow @ 0.500 in SP 1,800 cfm, Airflow @ 0.750 in SP 1,600 cfm, Airflow @ 1.000 in SP 1,350 cfm, Airflow @ 1.250 in SP 1,100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.