Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, Haz Loc, 230/460V, 1/3HP STORM10XT4P

Blower, D/D, Haz Loc, 230/460V, 1/3HP (Discontinued)

  • Mfr # STORM10XT4P
  • Zoro # G4170047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STORM10XT4P
Zoro #
G4170047
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
5.8 in
Shaft Dia. (In.)
14 mm
Height (In.)
11.22 in
Inlet Dia. (In.)
2.95 in
Width (In.)
5.31 in
Outlet Dia. (In.)
2.95 in
Depth (In.)
14.9 in
Wheel Width (In.)
2 in
Inlet Diameter
2 15/16 in
Overall Width
5 1/4 in
Outlet Diameter
2 15/16 in
Housing Width
5 1/4 in
Wheel Width
2 in
Wheel Dimensions
5 3/4 in Dia. x 2 in W
Wheel Diameter
5 3/4 in
Overall Height
11 3/16 in
Housing Height
11 3/16 in
Outlet Size
2 7/8 in diameter
Shaft Diameter
14 mm
Overall Depth
14 7/8 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
Hazardous Location
Includes
Metal Stand
CFM @ 0.200-In. SP
62
Motor Frame
56YZ
CFM @ 0.500-In. SP
35
Motor Enclosure
Explosion Proof
dBA @ 5 Feet
56.5 dBA
Rotation
CCW
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 0.250-In. SP
60
Wheel Material
Plastic
Full Load Amps
1.6/0.8
Phase
3
Housing Material
Plastic
Hz
50/60
Motor RPM
1,725 RPM
Blower RPM
1,725 RPM
Housing Finish
Polypropylene
Wheel Type
Polypropylene
Max. Ambient Temp. (F)
102 Degrees F
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Includes Motor
Yes
Airflow @ 0.500 in SP Range
0 to 999 cfm
Nameplate Voltage
230/460V AC
Airflow @ Static Pressures
60 cfm @ 0.250 in SP
Flange Type
Non-Flanged
Frequency
50/60 Hz
Outlet Shape
Round
For Fan Speed (Dependent on Motor)
1,725 RPM
Nominal Voltage
230/460V AC
Sound Level
56.5 dBA @ 5 ft
Motor Horsepower
1/4 hp
Motor Enclosure Design_Table
Totally Enclosed Motor
Includes Drive Package
Yes
Outlet Shape_broad
Round
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
140 Degrees F
Drive Type
Direct Drive
Maximum Fan Speed
1,725 RPM
Airflow @ 0.250 in SP
60 cfm
Current
1.6/0.8 A
Flange Type_broad
Outlet
Motor Frame Designation
56YZ
Airflow @ 0.500 in SP
35 cfm
Maximum Ambient Temperature
102 Degrees F

Description

Blower, Wheel Type Polypropylene, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 5 3/4 in, Airflow @ 0.250 in SP 60 cfm, Airflow @ 0.500 in SP 35 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.