Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, Haz Loc, 230/460V, 1/3HP STORM12XT4P

Blower, D/D, Haz Loc, 230/460V, 1/3HP (Discontinued)

  • Mfr # STORM12XT4P
  • Zoro # G8468406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STORM12XT4P
Zoro #
G8468406
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.75 in
Height (In.)
14.77 in
Depth (In.)
13.78 in
Inlet Dia. (In.)
3.54 in
Width (In.)
12.6 in
Shaft Dia. (In.)
14 mm
Outlet Dia. (In.)
3.54 in
Wheel Width (In.)
2.75 in
Wheel Dimensions
7 3/4 in Dia. x 2 3/4 in W
Inlet Diameter
3 1/2 in
Overall Height
14 3/4 in
Wheel Width
2 3/4 in
Wheel Diameter
7 3/4 in
Housing Width
12 9/16 in
Overall Depth
13 3/4 in
Outlet Size
3 1/2 in diameter
Outlet Diameter
3 1/2 in
Shaft Diameter
14 mm
Housing Height
14 3/4 in
Overall Width
12 9/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
Hazardous Location
CFM @ 0.750-In. SP
150
Rotation
CCW
Housing Material
Plastic
Motor Enclosure
Explosion Proof
Max. Ambient Temp. (F)
102 Degrees F
dBA @ 5 Feet
61.5 dBA
Wheel Material
Plastic
Max. Inlet Temp. (Deg. F)
140 Degrees F
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 0.500-In. SP
200
Hz
50/60
Wheel Type
Polypropylene
Housing Finish
Polypropylene
CFM @ 1.000-In. SP
125
Full Load Amps
1.6/0.8
Includes
Metal Stand
Phase
3
Bearing Type
Ball
Motor RPM
1,725 RPM
Blower RPM
1,725 RPM
Motor Frame
56YZ
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Maximum Fan Speed
1,725 RPM
Nominal Voltage
230/460V AC
Airflow @ 0.500 in SP
200 cfm
Airflow @ 0.500 in SP Range
0 to 999 cfm
Motor Frame Designation
56YZ
Motor Speed
1,725 RPM
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ Static Pressures
125 cfm @ 1.000 in SP
Motor Horsepower
1/4 hp
Includes Drive Package
Yes
Frequency
50/60 Hz
Outlet Shape
Round
Flange Type_broad
Outlet
Outlet Shape_broad
Round
Flange Type
Non-Flanged
Current
1.6/0.8 A
Airflow @ 0.750 in SP
150 cfm
Maximum Ambient Temperature
102 Degrees F
Sound Level
61.5 dBA @ 5 ft
Maximum Inlet Air Temperature
140 Degrees F
For Fan Speed (Dependent on Motor)
1,725 RPM
Includes Motor
Yes
Drive Type
Direct Drive
Airflow @ 1.000 in SP
125 cfm
Nameplate Voltage
230/460V AC

Description

Blower, Wheel Type Polypropylene, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 7 3/4 in, Airflow @ 0.500 in SP 200 cfm, Airflow @ 0.750 in SP 150 cfm, Airflow @ 1.000 in SP 125 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.