Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, D/D, Haz Loc, 230/460V, 3HP STORM14XT2P

Blower, D/D, Haz Loc, 230/460V, 3HP (Discontinued)

  • Mfr # STORM14XT2P
  • Zoro # G8177714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STORM14XT2P
Zoro #
G8177714
UPC #
094715854614
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.75 in
Wheel Width (In.)
3.5 in
Height (In.)
19.52 in
Depth (In.)
19.05 in
Outlet Dia. (In.)
4.53 in
Inlet Dia. (In.)
4.53 in
Width (In.)
16.53 in
Shaft Dia. (In.)
24 mm
Wheel Diameter
9 3/4 in
Outlet Size
4 1/2 in diameter
Housing Height
19 1/2 in
Shaft Diameter
24 mm
Housing Width
16 1/2 in
Overall Height
19 1/2 in
Outlet Diameter
4 1/2 in
Overall Depth
19 in
Overall Width
16 1/2 in
Inlet Diameter
4 1/2 in
Wheel Width
3 1/2 in
Wheel Dimensions
9 3/4 in Dia. x 3 1/2 in W

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
3 hp
Motor Type
Hazardous Location
Housing Finish
Polypropylene
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Full Load Amps
7.2/3.6
Bearing Type
Ball
Includes
Metal Stand
Motor RPM
3,450 RPM
Wheel Material
Plastic
Max. Inlet Temp. (Deg. F)
140 Degrees F
Phase
3
Hz
50/60
Rotation
CCW
Motor Enclosure
Explosion Proof
Blower RPM
3,450 RPM
Housing Material
Plastic
Wheel Type
Polypropylene
Max. Ambient Temp. (F)
102 Degrees F
dBA @ 5 Feet
81.8 dBA
Motor Frame
D90LC
Material
Plastic Wheel & Plastic Housing
Application
Chemical Plants, Hospitals, Laboratories
Motor Speed
3,450 RPM
Nominal Voltage
230/460V AC
Frequency
50/60 Hz
Nameplate Voltage
230/460V AC
Includes Motor
Yes
Maximum Ambient Temperature
102 Degrees F
Outlet Shape_broad
Round
Includes Drive Package
Yes
For Fan Speed (Dependent on Motor)
3,450 RPM
Sound Level
81.8 dBA @ 5 ft
Motor Frame Designation
D90LC
Maximum Fan Speed
3,450 RPM
Flange Type
Non-Flanged
Motor Horsepower
3 hp
Flange Type_broad
Outlet
Outlet Shape
Round
Motor Enclosure Design_Table
Totally Enclosed Motor
Current
7.2/3.6 A
Maximum Inlet Air Temperature
140 Degrees F
Drive Type
Direct Drive

Description

Blower, Wheel Type Polypropylene, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.