Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, Direct Drive, 230/460V, HP 5-1/2 PLA50ST6P

Blower, Direct Drive, 230/460V, HP 5-1/2 (Discontinued)

  • Mfr # PLA50ST6P
  • Zoro # G3473298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA50ST6P
Zoro #
G3473298
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
30.5 in
Inlet Dia. (In.)
23.5 in
Outlet Dia. (In.)
20.0 in
Shaft Dia. (In.)
1 1/2 in
Width (In.)
45.1 in
Depth (In.)
50.4 in
Wheel Width (In.)
15 in
Height (In.)
52.75 in
Inlet Diameter
23 1/2 in
Wheel Width
15 in
Outlet Diameter
20 in
Overall Height
52 3/4 in
Overall Width
45 1/16 in
Housing Height
52 3/4 in
Wheel Diameter
30 1/2 in
Outlet Size
20 in diameter
Wheel Dimensions
30 1/2 in Dia. x 15 in W
Shaft Diameter
1 1/2 in
Housing Width
45 1/16 in
Overall Depth
50 3/8 in

Details

Item
Blower
Type
Direct Drive Backward Incline
Voltage
230/460
Motor HP
5 1/2 hp
Motor Type
General Purpose
Housing Material
Plastic
CFM @ 0.500-In. SP
5301
CFM @ 0.750-In. SP
6470
Max. Ambient Temp. (F)
102 Degrees F
Blower RPM
1,350 RPM
dBA @ 5 Feet
91 dBA
CFM @ 2.000-In. SP
8835
Motor RPM
1,200 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
50/60
Includes
Motor Mounting Base
Wheel Material
Plastic
CFM @ 1.250-In. SP
8245
CFM @ 3.000-In. SP
7650
Full Load Amps
17.6/8.8
CFM @ 1.000-In. SP
7100
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor Frame
DF132
Rotation
CCW
CFM @ 2.500-In. SP
8245
Wheel Type
Backward-Inclined
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 3.500-In. SP
6430
Bearing Type
Sealed, Permanently Lubricated
CFM @ 1.500-In. SP
9425
Housing Finish
Powder Coated
Agency Compliance
UL Listed and CSA Certified
Phase
3
CFM @ 4.000-In. SP
5890
Application
Chemical Plants, Hospitals, Laboratories
Material
Plastic Wheel & Plastic Housing
Airflow @ 0.750 in SP
6,470 cfm
Maximum Fan Speed
1,350 RPM
Housing Material Finish
Powder Coated
Airflow @ 0.500 in SP
5,301 cfm
Airflow @ 1.250 in SP
8,245 cfm
Sound Level
91 dBA @ 5 ft
Frequency
50/60 Hz
Airflow @ 2.500 in SP
8,245 cfm
Drive Type
Direct Drive
Flange Type_broad
Outlet
Airflow @ 2.000 in SP
8,835 cfm
Maximum Ambient Temperature
102 Degrees F
Airflow @ 1.500 in SP
9,425 cfm
Airflow @ 4.000 in SP
5,890 cfm
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 1.000 in SP
7,100 cfm
Airflow @ 1.500 in SP Range
More than 4000 cfm
Airflow @ Static Pressures
7,100 cfm @ 1.000 in SP / 9,425 cfm @ 1.500 in SP / 5,890 cfm @ 4.000 in SP
Airflow @ 3.000 in SP
7,650 cfm
Mount Type
Motor Mount
For Fan Speed (Dependent on Motor)
1,350 RPM
Airflow @ 0.500 in SP Range
More than 4000 cfm
Standards
CSA Certified, UL Listed
Nominal Voltage
230/460V AC
Includes Motor
Yes
Motor Horsepower
5 1/2 hp
Current
17.6/8.8 A
Outlet Shape_broad
Round
Flange Type
Non-Flanged
Motor Speed
1,200 RPM
Motor Frame Designation
DF132
Includes Mounting Hardware
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Includes Drive Package
Yes
Nameplate Voltage
230/460V AC
Airflow @ 2.500 in SP Range
More than 5000 cfm
Airflow @ 3.500 in SP
6,430 cfm
Motor Enclosure Design_Table
Totally Enclosed Motor
Outlet Shape
Round

Description

Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 30 1/2 in, Airflow @ 0.500 in SP 5,301 cfm, Airflow @ 0.750 in SP 6,470 cfm, Airflow @ 1.000 in SP 7,100 cfm, Airflow @ 1.250 in SP 8,245 cfm, Airflow @ 1.500 in SP 9,425 cfm, Airflow @ 2.000 in SP 8,835 cfm, Airflow @ 2.500 in SP 8,245 cfm, Airflow @ 3.000 in SP 7,650 cfm, Airflow @ 3.500 in SP 6,430 cfm, Airflow @ 4.000 in SP 5,890 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.