Zoro Homepage

Blower, Forward Curve, 6 in

  • Mfr # S10SS2P016

  • Zoro # G300871567


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
6 in
Voltage
115/230
Motor HP
1/4 hp
Motor Type
General Duty, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10SS2P016
Zoro #
G300871567
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
6 in
Depth (In.)
10.73 in
Shaft Dia. (In.)
9 mm
Width (In.)
8.64 in
Inlet Dia. (In.)
2.95 in
Height (In.)
17.97 in
Outlet Dia. (In.)
2.95 in
Wheel Width (In.)
1.88 in
Housing Height
17 15/16 in
Wheel Width
1 7/8 in
Housing Width
8 5/8 in
Wheel Diameter
6 in
Overall Height
17 15/16 in
Overall Depth
10 11/16 in
Overall Width
8 5/8 in
Outlet Diameter
2 15/16 in
Shaft Diameter
9 mm
Inlet Diameter
2 15/16 in

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.500 in SP 70 cfm, Airflow @ 0.750 in SP 75 cfm, Airflow @ 1.000 in SP 90 cfm, Airflow @ 1.250 in SP 90 cfm, Airflow @ 1.500 in SP 100 cfm, Airflow @ 2.000 in SP 90 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.