Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, D/D, 115/230 V, HP 1 1/2 PSS20SS2PAS

Blower, SS, D/D, 115/230 V, HP 1 1/2 (Discontinued)

  • Mfr # PSS20SS2PAS
  • Zoro # G7978336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS20SS2PAS
Zoro #
G7978336
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.7 in
Inlet Dia. (In.)
6.3 in
Depth (In.)
17.83 in
Wheel Width (In.)
7.7 in
Width (In.)
20.75 in
Outlet Dia. (In.)
6.3 in
Height (In.)
19.25 in
Shaft Dia. (In.)
5/8 in
Wheel Diameter
7 5/8 in
Inlet Diameter
6 1/4 in
Housing Width
20 3/4 in
Outlet Size
6 1/4 in diameter
Outlet Diameter
6 1/4 in
Overall Height
19 1/4 in
Wheel Width
7 11/16 in
Housing Height
19 1/4 in
Wheel Dimensions
7 5/8 in Dia. x 7 5/8 in W
Overall Width
20 3/4 in
Shaft Diameter
5/8 in
Overall Depth
17 13/16 in

Details

Item
Blower
Type
Stainless Steel, Direct Drive Forward Curve
Voltage
115/230
Motor HP
1 1/2 hp
Motor Type
Capacitor-Run
Agency Compliance
Motors are UL Listed and CSA Certified
Wheel Type
Forward-Curved
Bearing Type
Ball
CFM @ 3.000-In. SP
1300
Motor Frame
56
CFM @ 3.500-In. SP
1150
CFM @ 2.500-In. SP
#
CFM @ 1.000-In. SP
#
CFM @ 0.750-In. SP
#
Max. Inlet Temp. (Deg. F)
200 Degrees F
Wheel Material
Steel
Includes
Motor Mounting Base
CFM @ 1.500-In. SP
#
Phase
1
CFM @ 2.000-In. SP
#
Blower RPM
3,450 RPM
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Hz
60
CFM @ 4.000-In. SP
1075
Full Load Amps
14.8/7.4
Motor RPM
3,450 RPM
Rotation
CCW
CFM @ 0.500-In. SP
#
CFM @ 0.250-In. SP
#
Housing Material
Stainless Steel
CFM @ 1.250-In. SP
#
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.200-In. SP
#
Max. Ambient Temp. (F)
102 Degrees F
Application
Chemical Plants, Hospitals, Laboratories
Material
Steel Wheel & Stainless Steel Housing
Airflow @ Static Pressures
1,075 cfm @ 4.000 in SP
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Mount Type
Motor Mount
Airflow @ 4.000 in SP
1,075 cfm
For Fan Speed (Dependent on Motor)
3,450 RPM
Nominal Voltage
115/230V AC
Resistance Properties
Corrosion Resistant
Corrosion Resistant
Yes
For Ventilation Type
Exhaust
Includes Motor
Yes
Maximum Ambient Temperature
102 Degrees F
Includes Mounting Hardware
Yes
Airflow @ 3.500 in SP
1,150 cfm
Maximum Inlet Air Temperature
200 Degrees F
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Current
14.8/7.4 A
Motor Frame Designation
56
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Outlet Shape
Round
Drive Type
Direct Drive
Maximum Fan Speed
3,450 RPM
Nameplate Voltage
115/230V AC
Housing Material Grade
316
Motor Horsepower
1 1/2 hp
Assembly
Assembled
Motor Enclosure Design_Table
Totally Enclosed Motor
Includes Drive Package
Yes
Motor Speed
3,450 RPM
Airflow @ 3.000 in SP
1,300 cfm
Outlet Shape_broad
Round
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 5/8 in, Airflow @ 3.000 in SP 1,300 cfm, Airflow @ 3.500 in SP 1,150 cfm, Airflow @ 4.000 in SP 1,075 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.