Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, D/D, 115/230 V, HP 1 1/2 PSS20SS2PGP

Blower, SS, D/D, 115/230 V, HP 1 1/2 (Discontinued)

  • Mfr # PSS20SS2PGP
  • Zoro # G8115107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS20SS2PGP
Zoro #
G8115107
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.7 in
Shaft Dia. (In.)
5/8 in
Inlet Dia. (In.)
6.3 in
Depth (In.)
16.33 in
Wheel Width (In.)
7.7 in
Outlet Dia. (In.)
6.3 in
Height (In.)
19.25 in
Width (In.)
20.75 in
Overall Width
20 3/4 in
Housing Height
19 1/4 in
Wheel Width
7 11/16 in
Housing Width
20 3/4 in
Inlet Diameter
6 1/4 in
Overall Height
19 1/4 in
Outlet Diameter
6 1/4 in
Overall Depth
16 5/16 in
Wheel Diameter
7 5/8 in
Wheel Dimensions
7 5/8 in Dia. x 7 5/8 in W
Shaft Diameter
5/8 in
Outlet Size
6 1/4 in diameter

Details

Item
Blower
Type
Stainless Steel, Direct Drive Forward Curve
Voltage
115/230
Motor HP
1 1/2 hp
Motor Type
General Purpose, Single Phase
CFM @ 1.000-In. SP
#
Wheel Material
Steel
CFM @ 1.250-In. SP
#
Wheel Type
Forward-Curved
CFM @ 2.500-In. SP
#
CFM @ 3.500-In. SP
1150
CFM @ 1.500-In. SP
#
CFM @ 4.000-In. SP
1075
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
CFM @ 3.000-In. SP
1300
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
200 Degrees F
CFM @ 0.500-In. SP
#
CFM @ 0.250-In. SP
#
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 0.750-In. SP
#
Max. Ambient Temp. (F)
102 Degrees F
Rotation
CCW
Motor Frame
56
Blower RPM
3,450 RPM
Housing Material
Stainless Steel
Motor RPM
3,450 RPM
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 0.200-In. SP
#
CFM @ 2.000-In. SP
#
Full Load Amps
14.8/7.4
Phase
1
Includes
Motor Mounting Base
Material
Steel Wheel & Stainless Steel Housing
Application
Chemical Plants, Hospitals, Laboratories
Current
14.8/7.4 A
Nameplate Voltage
115/230V AC
Mount Type
Motor Mount
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Outlet Shape_broad
Round
Assembly
Assembled
Drive Type
Direct Drive
Airflow @ Static Pressures
1,075 cfm @ 4.000 in SP
Motor Frame Designation
56
Corrosion Resistant
Yes
Housing Material Grade
316
Nominal Voltage
115/230V AC
Maximum Ambient Temperature
102 Degrees F
Frequency
60 Hz
Includes Motor
Yes
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Outlet Shape
Round
Resistance Properties
Corrosion Resistant
Motor Speed
3,450 RPM
Includes Mounting Hardware
Yes
Airflow @ 4.000 in SP
1,075 cfm
Standards
CSA Certified, UL Listed
Includes Drive Package
Yes
Motor Horsepower
1 1/2 hp
Motor Enclosure Design_Table
Totally Enclosed Motor
Maximum Inlet Air Temperature
200 Degrees F
Airflow @ 3.500 in SP
1,150 cfm
For Ventilation Type
Exhaust
Airflow @ 3.000 in SP
1,300 cfm
Maximum Fan Speed
3,450 RPM
For Fan Speed (Dependent on Motor)
3,450 RPM
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 5/8 in, Airflow @ 3.000 in SP 1,300 cfm, Airflow @ 3.500 in SP 1,150 cfm, Airflow @ 4.000 in SP 1,075 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.