Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, D/D, 115/230 V, HP 1 PSS35BISS4PGP

Blower, SS, D/D, 115/230 V, HP 1 (Discontinued)

  • Mfr # PSS35BISS4PGP
  • Zoro # G7976175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS35BISS4PGP
Zoro #
G7976175
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13.5 in
Height (In.)
30.25 in
Inlet Dia. (In.)
12 in
Width (In.)
24 in
Shaft Dia. (In.)
7/8 in
Depth (In.)
16.93 in
Outlet Dia. (In.)
12.0 in
Wheel Width (In.)
13.5 in
Shaft Diameter
7/8 in
Housing Width
24 in
Inlet Diameter
12 in
Housing Height
30 1/4 in
Overall Height
30 1/4 in
Wheel Width
13 1/2 in
Outlet Diameter
12 in
Outlet Size
12 in diameter
Overall Width
24 in
Wheel Diameter
13 1/2 in
Wheel Dimensions
13 1/2 in Dia. x 13 1/2 in W
Overall Depth
16 7/8 in

Details

Item
Blower
Type
Stainless Steel, Direct Drive Backward Incline
Voltage
115/230
Motor HP
1 hp
Motor Type
General Purpose, Single Phase
Wheel Type
Backward-Inclined
CFM @ 1.500-In. SP
700
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Housing Material
Stainless Steel
CFM @ 0.500-In. SP
1100
Includes
Motor Mounting Base
Motor Frame
145TC
Rotation
CCW
Max. Inlet Temp. (Deg. F)
200 Degrees F
CFM @ 1.250-In. SP
800
Full Load Amps
10.6/5.3
Motor RPM
1,725 RPM
Wheel Material
Steel
CFM @ 0.250-In. SP
1200
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 1.000-In. SP
1000
CFM @ 0.200-In. SP
#
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
102 Degrees F
Bearing Type
Ball
Blower RPM
1,725 RPM
CFM @ 0.750-In. SP
1050
Hz
60
CFM @ 2.000-In. SP
350
Phase
1
Application
Chemical Plants, Hospitals, Laboratories
Material
Steel Wheel & Stainless Steel Housing
Airflow @ Static Pressures
1,200 cfm @ 0.250 in SP / 1,000 cfm @ 1.000 in SP / 700 cfm @ 1.500 in SP
Nominal Voltage
115/230V AC
Drive Type
Direct Drive
For Ventilation Type
Exhaust
Includes Motor
Yes
Resistance Properties
Corrosion Resistant
Motor Horsepower
1 hp
Includes Mounting Hardware
Yes
Airflow @ 0.500 in SP
1,100 cfm
Outlet Shape
Round
Housing Material Grade
316
Maximum Ambient Temperature
102 Degrees F
Airflow @ 1.000 in SP
1,000 cfm
Airflow @ 2.000 in SP
350 cfm
Maximum Fan Speed
1,725 RPM
Maximum Inlet Air Temperature
200 Degrees F
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 0.500 in SP Range
1000 to 1999
Corrosion Resistant
Yes
Airflow @ 1.500 in SP
700 cfm
Airflow @ 1.250 in SP
800 cfm
Airflow @ 0.750 in SP
1,050 cfm
Airflow @ 1.500 in SP Range
0 to 999 cfm
Motor Frame Designation
145TC
Mount Type
Motor Mount
Airflow @ 0.250 in SP
1,200 cfm
Assembly
Assembled
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Current
10.6/5.3 A
Motor Speed
1,725 RPM
For Fan Speed (Dependent on Motor)
1,725 RPM
Motor Enclosure Design_Table
Totally Enclosed Motor
Includes Drive Package
Yes
Standards
CSA Certified, UL Listed
Outlet Shape_broad
Round
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 1,200 cfm, Airflow @ 0.500 in SP 1,100 cfm, Airflow @ 0.750 in SP 1,050 cfm, Airflow @ 1.000 in SP 1,000 cfm, Airflow @ 1.250 in SP 800 cfm, Airflow @ 1.500 in SP 700 cfm, Airflow @ 2.000 in SP 350 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.