Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, D/D, 230/460 V, HP 1 1/2 PSS20ST2PAS

Blower, SS, D/D, 230/460 V, HP 1 1/2 (Discontinued)

  • Mfr # PSS20ST2PAS
  • Zoro # G8200044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS20ST2PAS
Zoro #
G8200044
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.7 in
Inlet Dia. (In.)
6.3 in
Height (In.)
19.25 in
Outlet Dia. (In.)
6.3 in
Width (In.)
20.75 in
Shaft Dia. (In.)
5/8 in
Wheel Width (In.)
7.7 in
Depth (In.)
16.77 in
Overall Height
19 1/4 in
Overall Depth
16 3/4 in
Outlet Size
6 1/4 in diameter
Wheel Width
7 11/16 in
Housing Width
20 3/4 in
Housing Height
19 1/4 in
Inlet Diameter
6 1/4 in
Outlet Diameter
6 1/4 in
Wheel Diameter
7 5/8 in
Shaft Diameter
5/8 in
Overall Width
20 3/4 in
Wheel Dimensions
7 5/8 in Dia. x 7 5/8 in W

Details

Item
Blower
Type
Stainless Steel, Direct Drive Forward Curve
Voltage
230/460
Motor HP
1 1/2 hp
Motor Type
All-Stainless, Three Phase
CFM @ 3.500-In. SP
1150
Wheel Material
Steel
Rotation
CCW
CFM @ 1.500-In. SP
#
CFM @ 1.000-In. SP
#
CFM @ 3.000-In. SP
1300
Max. Ambient Temp. (F)
102 Degrees F
Blower RPM
3,450 RPM
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 2.500-In. SP
#
CFM @ 0.750-In. SP
#
Housing Material
Stainless Steel
CFM @ 0.250-In. SP
#
Phase
3
Max. Inlet Temp. (Deg. F)
200 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Type
Forward-Curved
Motor Frame
56
CFM @ 0.500-In. SP
#
Includes
Motor Mounting Base
Motor RPM
3,450 RPM
Hz
60
CFM @ 1.250-In. SP
#
CFM @ 0.200-In. SP
#
Full Load Amps
4.0/2.0
Agency Compliance
Motors are UL Listed and CSA Certified
Bearing Type
Ball
CFM @ 2.000-In. SP
#
CFM @ 4.000-In. SP
1075
Material
Steel Wheel & Stainless Steel Housing
Application
Chemical Plants, Hospitals, Laboratories
For Fan Speed (Dependent on Motor)
3,450 RPM
Corrosion Resistant
Yes
Includes Drive Package
Yes
Resistance Properties
Corrosion Resistant
Motor Speed
3,450 RPM
Assembly
Assembled
Airflow @ 4.000 in SP
1,075 cfm
Motor Enclosure Design_Table
Totally Enclosed Motor
Outlet Shape
Round
Motor Horsepower
1 1/2 hp
Frequency
60 Hz
Airflow @ 3.000 in SP
1,300 cfm
Standards
CSA Certified, UL Listed
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Maximum Ambient Temperature
102 Degrees F
Nominal Voltage
230/460V AC
Outlet Shape_broad
Round
Includes Motor
Yes
Current
4/2 A
Airflow @ Static Pressures
1,075 cfm @ 4.000 in SP
Maximum Inlet Air Temperature
200 Degrees F
Maximum Fan Speed
3,450 RPM
Motor Frame Designation
56
Nameplate Voltage
230/460V AC
Drive Type
Direct Drive
Mount Type
Motor Mount
Includes Mounting Hardware
Yes
For Ventilation Type
Exhaust
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 3.500 in SP
1,150 cfm
Housing Material Grade
316
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 5/8 in, Airflow @ 3.000 in SP 1,300 cfm, Airflow @ 3.500 in SP 1,150 cfm, Airflow @ 4.000 in SP 1,075 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.