Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, D/D, 230/460 V, HP 1 1/2 PSS20ST2PGP

Blower, SS, D/D, 230/460 V, HP 1 1/2 (Discontinued)

  • Mfr # PSS20ST2PGP
  • Zoro # G8105343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS20ST2PGP
Zoro #
G8105343
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.7 in
Outlet Dia. (In.)
6.3 in
Depth (In.)
14.98 in
Width (In.)
20.75 in
Shaft Dia. (In.)
5/8 in
Height (In.)
19.25 in
Wheel Width (In.)
7.7 in
Inlet Dia. (In.)
6.3 in
Outlet Size
6 1/4 in diameter
Wheel Dimensions
7 5/8 in Dia. x 7 5/8 in W
Overall Height
19 1/4 in
Housing Height
19 1/4 in
Shaft Diameter
5/8 in
Inlet Diameter
6 1/4 in
Housing Width
20 3/4 in
Wheel Width
7 11/16 in
Overall Depth
14 15/16 in
Wheel Diameter
7 5/8 in
Overall Width
20 3/4 in
Outlet Diameter
6 1/4 in

Details

Item
Blower
Type
Stainless Steel, Direct Drive Forward Curve
Voltage
230/460
Motor HP
1 1/2 hp
Motor Type
General Purpose, Three Phase
Includes
Motor Mounting Base
CFM @ 0.200-In. SP
#
Motor Enclosure
Totally Enclosed Fan Cooled
Rotation
CCW
CFM @ 1.250-In. SP
#
CFM @ 3.000-In. SP
1300
Housing Material
Stainless Steel
Wheel Material
Steel
Hz
60
CFM @ 4.000-In. SP
1075
Blower RPM
3,450 RPM
CFM @ 2.000-In. SP
#
CFM @ 0.750-In. SP
#
CFM @ 0.500-In. SP
#
CFM @ 1.000-In. SP
#
Motor Frame
56
CFM @ 1.500-In. SP
#
CFM @ 2.500-In. SP
#
Max. Ambient Temp. (F)
102 Degrees F
Max. Inlet Temp. (Deg. F)
200 Degrees F
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 0.250-In. SP
#
CFM @ 3.500-In. SP
1150
Bearing Type
Ball
Full Load Amps
4.0/2.0
Wheel Type
Forward-Curved
Phase
3
Motor RPM
3,450 RPM
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Material
Steel Wheel & Stainless Steel Housing
Application
Chemical Plants, Hospitals, Laboratories
Nominal Voltage
230/460V AC
Drive Type
Direct Drive
Standards
CSA Certified, UL Listed
Housing Material Grade
316
Airflow @ 4.000 in SP
1,075 cfm
Corrosion Resistant
Yes
Airflow @ 3.500 in SP
1,150 cfm
Frequency
60 Hz
Nameplate Voltage
230/460V AC
Resistance Properties
Corrosion Resistant
Maximum Ambient Temperature
102 Degrees F
Airflow @ 3.000 in SP
1,300 cfm
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Includes Drive Package
Yes
Motor Speed
3,450 RPM
Maximum Fan Speed
3,450 RPM
Includes Motor
Yes
Outlet Shape
Round
Includes Mounting Hardware
Yes
For Fan Speed (Dependent on Motor)
3,450 RPM
Mount Type
Motor Mount
Maximum Inlet Air Temperature
200 Degrees F
Outlet Shape_broad
Round
Motor Enclosure Design_Table
Totally Enclosed Motor
Motor Horsepower
1 1/2 hp
Current
4/2 A
Motor Frame Designation
56
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
For Ventilation Type
Exhaust
Airflow @ Static Pressures
1,075 cfm @ 4.000 in SP
Assembly
Assembled
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 5/8 in, Airflow @ 3.000 in SP 1,300 cfm, Airflow @ 3.500 in SP 1,150 cfm, Airflow @ 4.000 in SP 1,075 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.