Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, D/D, 230/460 V, HP 1 PSS35BIST4PGP

Blower, SS, D/D, 230/460 V, HP 1 (Discontinued)

  • Mfr # PSS35BIST4PGP
  • Zoro # G7879103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS35BIST4PGP
Zoro #
G7879103
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13.5 in
Outlet Dia. (In.)
12.0 in
Width (In.)
24 in
Height (In.)
30.25 in
Wheel Width (In.)
13.5 in
Inlet Dia. (In.)
12 in
Depth (In.)
18.5 in
Shaft Dia. (In.)
7/8 in
Wheel Dimensions
13 1/2 in Dia. x 13 1/2 in W
Outlet Diameter
12 in
Housing Width
24 in
Overall Width
24 in
Overall Height
30 1/4 in
Wheel Width
13 1/2 in
Overall Depth
18 1/2 in
Housing Height
30 1/4 in
Shaft Diameter
7/8 in
Wheel Diameter
13 1/2 in
Outlet Size
12 in diameter
Inlet Diameter
12 in

Details

Item
Blower
Type
Stainless Steel, Direct Drive Backward Incline
Voltage
230/460
Motor HP
1 hp
Motor Type
General Purpose, Three Phase
CFM @ 0.200-In. SP
#
Hz
60
CFM @ 0.750-In. SP
1050
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
200 Degrees F
Rotation
CCW
CFM @ 0.250-In. SP
1200
Phase
3
CFM @ 1.250-In. SP
800
Full Load Amps
2.5/1.25
CFM @ 1.000-In. SP
1000
CFM @ 0.500-In. SP
1100
Wheel Material
Steel
CFM @ 2.000-In. SP
350
Motor RPM
1,725 RPM
Agency Compliance
Motors are UL Listed and CSA Certified
Blower RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Material
Stainless Steel
CFM @ 1.500-In. SP
700
Max. Ambient Temp. (F)
102 Degrees F
Includes
Motor Mounting Base
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Motor Frame
145TC
Wheel Type
Backward-Inclined
Application
Chemical Plants, Hospitals, Laboratories
Material
Steel Wheel & Stainless Steel Housing
Airflow @ 1.500 in SP Range
0 to 999 cfm
Outlet Shape
Round
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Motor Horsepower
1 hp
Housing Material Grade
316
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ 1.250 in SP
800 cfm
Current
2.5/1.25 A
Motor Frame Designation
145TC
Airflow @ 1.000 in SP
1,000 cfm
Nameplate Voltage
230/460V AC
Outlet Shape_broad
Round
Airflow @ Static Pressures
1,200 cfm @ 0.250 in SP / 1,000 cfm @ 1.000 in SP / 700 cfm @ 1.500 in SP
Maximum Inlet Air Temperature
200 Degrees F
Airflow @ 0.500 in SP Range
1000 to 1999
For Fan Speed (Dependent on Motor)
1,725 RPM
Includes Drive Package
Yes
Includes Motor
Yes
Airflow @ 0.750 in SP
1,050 cfm
Airflow @ 1.500 in SP
700 cfm
Airflow @ 0.250 in SP
1,200 cfm
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Corrosion Resistant
Yes
Drive Type
Direct Drive
Resistance Properties
Corrosion Resistant
Assembly
Assembled
Airflow @ 2.000 in SP
350 cfm
Standards
CSA Certified, UL Listed
Maximum Fan Speed
1,725 RPM
Nominal Voltage
230/460V AC
For Ventilation Type
Exhaust
Includes Mounting Hardware
Yes
Airflow @ 0.500 in SP
1,100 cfm
Frequency
60 Hz
Motor Speed
1,725 RPM
Mount Type
Motor Mount
Maximum Ambient Temperature
102 Degrees F
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 1,200 cfm, Airflow @ 0.500 in SP 1,100 cfm, Airflow @ 0.750 in SP 1,050 cfm, Airflow @ 1.000 in SP 1,000 cfm, Airflow @ 1.250 in SP 800 cfm, Airflow @ 1.500 in SP 700 cfm, Airflow @ 2.000 in SP 350 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.