Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, D/D, 230/460 V, HP 3 PSS35BIST2PGP

Blower, SS, D/D, 230/460 V, HP 3 (Discontinued)

  • Mfr # PSS35BIST2PGP
  • Zoro # G7552316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS35BIST2PGP
Zoro #
G7552316
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13.5 in
Outlet Dia. (In.)
12.0 in
Height (In.)
30.25 in
Inlet Dia. (In.)
12 in
Shaft Dia. (In.)
7/8 in
Wheel Width (In.)
13.5 in
Width (In.)
24 in
Depth (In.)
19.13 in
Housing Height
30 1/4 in
Overall Width
24 in
Wheel Diameter
13 1/2 in
Overall Depth
19 1/8 in
Shaft Diameter
7/8 in
Inlet Diameter
12 in
Wheel Width
13 1/2 in
Housing Width
24 in
Overall Height
30 1/4 in
Outlet Diameter
12 in
Outlet Size
12 in diameter
Wheel Dimensions
13 1/2 in Dia. x 13 1/2 in W

Details

Item
Blower
Type
Stainless Steel, Direct Drive Backward Incline
Voltage
230/460
Motor HP
3 hp
Motor Type
General Purpose, Three Phase
Max. Inlet Temp. (Deg. F)
200 Degrees F
CFM @ 0.250-In. SP
2750
CFM @ 0.200-In. SP
#
Motor RPM
3,450 RPM
CFM @ 1.500-In. SP
2500
CFM @ 2.500-In. SP
2300
CFM @ 3.000-In. SP
2200
CFM @ 1.250-In. SP
2525
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Motor Mounting Base
Hz
60
CFM @ 2.000-In. SP
2400
Agency Compliance
Motors are UL Listed and CSA Certified
Housing Material
Stainless Steel
Phase
3
CFM @ 0.500-In. SP
2700
Wheel Material
Steel
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
CFM @ 4.000-In. SP
1900
Bearing Type
Ball
Motor Frame
145TC
CFM @ 1.000-In. SP
2550
CFM @ 0.750-In. SP
2600
Full Load Amps
7.2/3.6
CFM @ 3.500-In. SP
2025
Wheel Type
Backward-Inclined
Blower RPM
3,450 RPM
Max. Ambient Temp. (F)
102 Degrees F
Rotation
CCW
Material
Steel Wheel & Stainless Steel Housing
Application
Chemical Plants, Hospitals, Laboratories
Includes Drive Package
Yes
Airflow @ 1.500 in SP
2,500 cfm
Drive Type
Direct Drive
Airflow @ 2.000 in SP
2,400 cfm
Airflow @ Static Pressures
2,750 cfm @ 0.250 in SP / 2,550 cfm @ 1.000 in SP / 2,500 cfm @ 1.500 in SP / 1,900 cfm @ 4.000 in SP
Airflow @ 0.500 in SP
2,700 cfm
Standards
CSA Certified, UL Listed
Airflow @ 1.250 in SP
2,525 cfm
Assembly
Assembled
Includes Mounting Hardware
Yes
Maximum Fan Speed
3,450 RPM
Motor Enclosure Design_Table
Totally Enclosed Motor
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Maximum Inlet Air Temperature
200 Degrees F
Airflow @ 0.250 in SP
2,750 cfm
Resistance Properties
Corrosion Resistant
Airflow @ 1.500 in SP Range
2000 to 4000 cfm
Maximum Ambient Temperature
102 Degrees F
Airflow @ 2.500 in SP
2,300 cfm
Mount Type
Motor Mount
Airflow @ 4.000 in SP
1,900 cfm
Outlet Shape
Round
Includes Motor
Yes
Airflow @ 0.750 in SP
2,600 cfm
Motor Horsepower
3 hp
Nominal Voltage
230/460V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Frequency
60 Hz
For Fan Speed (Dependent on Motor)
3,450 RPM
Airflow @ 1.000 in SP
2,550 cfm
Nameplate Voltage
230/460V AC
Airflow @ 0.500 in SP Range
2000 to 4000
For Ventilation Type
Exhaust
Outlet Shape_broad
Round
Corrosion Resistant
Yes
Housing Material Grade
316
Motor Frame Designation
145TC
Airflow @ 2.500 in SP Range
1000 to 2999 cfm
Motor Speed
3,450 RPM
Airflow @ 3.500 in SP
2,025 cfm
Current
7.2/3.6 A
Airflow @ 3.000 in SP
2,200 cfm
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 2,750 cfm, Airflow @ 0.500 in SP 2,700 cfm, Airflow @ 0.750 in SP 2,600 cfm, Airflow @ 1.000 in SP 2,550 cfm, Airflow @ 1.250 in SP 2,525 cfm, Airflow @ 1.500 in SP 2,500 cfm, Airflow @ 2.000 in SP 2,400 cfm, Airflow @ 2.500 in SP 2,300 cfm, Airflow @ 3.000 in SP 2,200 cfm, Airflow @ 3.500 in SP 2,025 cfm, Airflow @ 4.000 in SP 1,900 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.