Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, Haz Loc, D/D, 230/460 V, HP 1 1/2 PSS20ST2PEP

Blower, SS, Haz Loc, D/D, 230/460 V, HP 1 1/2 (Discontinued)

  • Mfr # PSS20ST2PEP
  • Zoro # G8228385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS20ST2PEP
Zoro #
G8228385
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.7 in
Width (In.)
20.75 in
Wheel Width (In.)
7.7 in
Depth (In.)
17.98 in
Shaft Dia. (In.)
5/8 in
Outlet Dia. (In.)
6.3 in
Height (In.)
19.25 in
Inlet Dia. (In.)
6.3 in
Housing Width
20 3/4 in
Wheel Dimensions
7 5/8 in Dia. x 7 5/8 in W
Overall Depth
17 15/16 in
Wheel Width
7 11/16 in
Wheel Diameter
7 5/8 in
Outlet Diameter
6 1/4 in
Outlet Size
6 1/4 in diameter
Overall Width
20 3/4 in
Inlet Diameter
6 1/4 in
Housing Height
19 1/4 in
Shaft Diameter
5/8 in
Overall Height
19 1/4 in

Details

Item
Blower
Type
Hazardous Location, Direct Drive Forward Curve
Voltage
230/460
Motor HP
1 1/2 hp
Motor Type
Hazardous Location
CFM @ 1.500-In. SP
#
Rotation
CCW
CFM @ 2.000-In. SP
#
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 3.000-In. SP
1300
CFM @ 3.500-In. SP
1150
CFM @ 1.250-In. SP
#
Bearing Type
Ball
CFM @ 0.750-In. SP
#
CFM @ 2.500-In. SP
#
Max. Ambient Temp. (F)
102 Degrees F
Max. Inlet Temp. (Deg. F)
200 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 4.000-In. SP
1075
Includes
Motor Mounting Base
CFM @ 0.200-In. SP
#
Blower RPM
3,450 RPM
CFM @ 0.500-In. SP
#
Hz
60
CFM @ 0.250-In. SP
#
Housing Material
Stainless Steel
Wheel Material
Steel
Motor RPM
3,450 RPM
Motor Frame
56
Phase
3
Wheel Type
Forward-Curved
Full Load Amps
4.0/2.0
CFM @ 1.000-In. SP
#
Material
Steel Wheel & Stainless Steel Housing
Application
Chemical Plants, Hospitals, Laboratories
Airflow @ Static Pressures
1,075 cfm @ 4.000 in SP
Maximum Ambient Temperature
102 Degrees F
Corrosion Resistant
Yes
Outlet Shape_broad
Round
Includes Drive Package
Yes
Nameplate Voltage
230/460V AC
Current
4/2 A
Motor Enclosure Design_Table
Totally Enclosed Motor
For Fan Speed (Dependent on Motor)
3,450 RPM
Includes Motor
Yes
Assembly
Assembled
Airflow @ 3.500 in SP
1,150 cfm
Mount Type
Motor Mount
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Motor Horsepower
1 1/2 hp
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Drive Type
Direct Drive
Housing Material Grade
316
Maximum Fan Speed
3,450 RPM
Motor Speed
3,450 RPM
Frequency
60 Hz
Nominal Voltage
230/460V AC
Outlet Shape
Round
Standards
CSA Certified, UL Listed
Airflow @ 3.000 in SP
1,300 cfm
Includes Mounting Hardware
Yes
Airflow @ 4.000 in SP
1,075 cfm
Motor Frame Designation
56
Resistance Properties
Corrosion Resistant
Hazardous Location Specification
Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2
For Ventilation Type
Exhaust
Maximum Inlet Air Temperature
200 Degrees F
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 5/8 in, Airflow @ 3.000 in SP 1,300 cfm, Airflow @ 3.500 in SP 1,150 cfm, Airflow @ 4.000 in SP 1,075 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.