Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, Haz Loc, D/D, 230/460 V, HP 1 PSS35BIST4PEP

Blower, SS, Haz Loc, D/D, 230/460 V, HP 1 (Discontinued)

  • Mfr # PSS35BIST4PEP
  • Zoro # G8145593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS35BIST4PEP
Zoro #
G8145593
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13.5 in
Width (In.)
24 in
Inlet Dia. (In.)
12 in
Outlet Dia. (In.)
12.0 in
Wheel Width (In.)
13.5 in
Depth (In.)
19.6 in
Height (In.)
30.25 in
Shaft Dia. (In.)
7/8 in
Housing Height
30 1/4 in
Overall Width
24 in
Wheel Width
13 1/2 in
Outlet Size
12 in diameter
Shaft Diameter
7/8 in
Wheel Diameter
13 1/2 in
Overall Depth
19 9/16 in
Overall Height
30 1/4 in
Housing Width
24 in
Wheel Dimensions
13 1/2 in Dia. x 13 1/2 in W
Inlet Diameter
12 in
Outlet Diameter
12 in

Details

Item
Blower
Type
Stainless Steel, Hazardous Location, Direct Drive Backward Incline
Voltage
230/460
Motor HP
1 hp
Motor Type
Hazardous Location
Housing Material
Stainless Steel
CFM @ 1.500-In. SP
700
Full Load Amps
2.5/1.25
CFM @ 0.200-In. SP
#
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.000-In. SP
1000
Includes
Motor Mounting Base
Hz
60
CFM @ 1.250-In. SP
800
CFM @ 0.500-In. SP
1100
Agency Compliance
Motors are UL Listed and CSA Certified
Motor RPM
1,725 RPM
Wheel Type
Backward-Inclined
Max. Inlet Temp. (Deg. F)
200 Degrees F
CFM @ 2.000-In. SP
350
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Max. Ambient Temp. (F)
102 Degrees F
Phase
3
Motor Frame
145TC
Rotation
CCW
CFM @ 0.250-In. SP
1200
Blower RPM
1,725 RPM
Bearing Type
Ball
CFM @ 0.750-In. SP
1050
Wheel Material
Steel
Application
Chemical Plants, Hospitals, Laboratories
Material
Steel Wheel & Stainless Steel Housing
Airflow @ 1.500 in SP Range
0 to 999 cfm
Hazardous Location Specification
Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Includes Drive Package
Yes
For Fan Speed (Dependent on Motor)
1,725 RPM
Motor Enclosure Design_Table
Totally Enclosed Motor
Mount Type
Motor Mount
Airflow @ 0.500 in SP
1,100 cfm
Airflow @ Static Pressures
1,200 cfm @ 0.250 in SP / 1,000 cfm @ 1.000 in SP / 700 cfm @ 1.500 in SP
Corrosion Resistant
Yes
Housing Material Grade
316
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Airflow @ 1.500 in SP
700 cfm
Current
2.5/1.25 A
Motor Horsepower
1 hp
Airflow @ 0.250 in SP
1,200 cfm
Nominal Voltage
230/460V AC
Maximum Fan Speed
1,725 RPM
Airflow @ 1.250 in SP
800 cfm
Airflow @ 0.750 in SP
1,050 cfm
Maximum Inlet Air Temperature
200 Degrees F
Airflow @ 0.500 in SP Range
1000 to 1999
Resistance Properties
Corrosion Resistant
Outlet Shape
Round
Outlet Shape_broad
Round
Airflow @ 2.000 in SP
350 cfm
Motor Speed
1,725 RPM
Motor Frame Designation
145TC
Maximum Ambient Temperature
102 Degrees F
Nameplate Voltage
230/460V AC
For Ventilation Type
Exhaust
Frequency
60 Hz
Airflow @ 1.000 in SP
1,000 cfm
Includes Motor
Yes
Assembly
Assembled
Standards
CSA Certified, UL Listed
Drive Type
Direct Drive
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 1,200 cfm, Airflow @ 0.500 in SP 1,100 cfm, Airflow @ 0.750 in SP 1,050 cfm, Airflow @ 1.000 in SP 1,000 cfm, Airflow @ 1.250 in SP 800 cfm, Airflow @ 1.500 in SP 700 cfm, Airflow @ 2.000 in SP 350 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.