Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, Haz Loc, D/D, 230/460 V, HP 1/3 PSS20ST4PAS

Blower, SS, Haz Loc, D/D, 230/460 V, HP 1/3 (Discontinued)

  • Mfr # PSS20ST4PAS
  • Zoro # G8240644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS20ST4PAS
Zoro #
G8240644
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.7 in
Inlet Dia. (In.)
6.3 in
Shaft Dia. (In.)
5/8 in
Width (In.)
20.75 in
Depth (In.)
16.68 in
Height (In.)
19.25 in
Outlet Dia. (In.)
6.3 in
Wheel Width (In.)
7.7 in
Overall Depth
16 5/8 in
Inlet Diameter
6 1/4 in
Outlet Size
6 1/4 in diameter
Outlet Diameter
6 1/4 in
Wheel Width
7 11/16 in
Shaft Diameter
5/8 in
Housing Height
19 1/4 in
Housing Width
20 3/4 in
Wheel Diameter
7 5/8 in
Overall Width
20 3/4 in
Overall Height
19 1/4 in
Wheel Dimensions
7 5/8 in Dia. x 7 5/8 in W

Details

Item
Blower
Type
Stainless Steel, Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
All-Stainless, Three Phase
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Blower RPM
1,725 RPM
Phase
3
CFM @ 0.250-In. SP
#
Hz
60
Rotation
CCW
Max. Inlet Temp. (Deg. F)
200 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Agency Compliance
Motors are UL Listed and CSA Certified
Full Load Amps
1.4/0.7
CFM @ 0.750-In. SP
600
Wheel Material
Steel
Bearing Type
Ball
CFM @ 1.500-In. SP
100
Motor RPM
1,725 RPM
Housing Material
Stainless Steel
Motor Frame
56
Includes
Motor Mounting Base
CFM @ 0.200-In. SP
#
CFM @ 0.500-In. SP
700
CFM @ 1.000-In. SP
500
Wheel Type
Forward-Curved
CFM @ 1.250-In. SP
300
Max. Ambient Temp. (F)
102 Degrees F
Material
Steel Wheel & Stainless Steel Housing
Application
Chemical Plants, Hospitals, Laboratories
Maximum Ambient Temperature
102 Degrees F
Motor Horsepower
1/4 hp
Includes Mounting Hardware
Yes
Motor Enclosure Design_Table
Totally Enclosed Motor
Maximum Inlet Air Temperature
200 Degrees F
Nominal Voltage
230/460V AC
Airflow @ 1.500 in SP
100 cfm
Motor Frame Designation
56
Drive Type
Direct Drive
Frequency
60 Hz
Mount Type
Motor Mount
Nameplate Voltage
230/460V AC
Maximum Fan Speed
1,725 RPM
Standards
CSA Certified, UL Listed
Airflow @ 0.500 in SP Range
0 to 999 cfm
Includes Drive Package
Yes
Outlet Shape
Round
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Motor Speed
1,725 RPM
Airflow @ 1.000 in SP
500 cfm
Resistance Properties
Corrosion Resistant
Housing Material Grade
316
Airflow @ 1.250 in SP
300 cfm
Outlet Shape_broad
Round
Airflow @ 0.750 in SP
600 cfm
Assembly
Assembled
Current
1.4/0.7 A
Airflow @ 0.500 in SP
700 cfm
Airflow @ Static Pressures
500 cfm @ 1.000 in SP / 100 cfm @ 1.500 in SP
Airflow @ 1.500 in SP Range
0 to 999 cfm
For Ventilation Type
Exhaust
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
For Fan Speed (Dependent on Motor)
1,725 RPM
Includes Motor
Yes
Corrosion Resistant
Yes
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 5/8 in, Airflow @ 0.500 in SP 700 cfm, Airflow @ 0.750 in SP 600 cfm, Airflow @ 1.000 in SP 500 cfm, Airflow @ 1.250 in SP 300 cfm, Airflow @ 1.500 in SP 100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.