Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, Haz Loc, D/D, 230/460 V, HP 1/3 PSS20ST4PEP

Blower, SS, Haz Loc, D/D, 230/460 V, HP 1/3 (Discontinued)

  • Mfr # PSS20ST4PEP
  • Zoro # G7927911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS20ST4PEP
Zoro #
G7927911
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.7 in
Shaft Dia. (In.)
5/8 in
Wheel Width (In.)
7.7 in
Depth (In.)
14.89 in
Inlet Dia. (In.)
6.3 in
Outlet Dia. (In.)
6.3 in
Height (In.)
19.25 in
Width (In.)
20.75 in
Wheel Dimensions
7 5/8 in Dia. x 7 5/8 in W
Wheel Width
7 11/16 in
Housing Width
20 3/4 in
Outlet Size
6 1/4 in diameter
Shaft Diameter
5/8 in
Overall Height
19 1/4 in
Inlet Diameter
6 1/4 in
Overall Depth
14 7/8 in
Outlet Diameter
6 1/4 in
Overall Width
20 3/4 in
Wheel Diameter
7 5/8 in
Housing Height
19 1/4 in

Details

Item
Blower
Type
Stainless Steel, Hazardous Location, Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
Hazardous Location
Rotation
CCW
CFM @ 0.200-In. SP
#
CFM @ 0.750-In. SP
600
CFM @ 1.000-In. SP
500
Max. Ambient Temp. (F)
102 Degrees F
Blower RPM
1,725 RPM
Motor RPM
1,725 RPM
Bearing Type
Ball
CFM @ 1.500-In. SP
100
Wheel Material
Steel
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 1.250-In. SP
300
CFM @ 0.500-In. SP
700
Wheel Type
Forward-Curved
Phase
3
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Hz
60
Includes
Motor Mounting Base
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
200 Degrees F
Motor Frame
56
Full Load Amps
1.4/0.7
CFM @ 0.250-In. SP
750
Housing Material
Stainless Steel
Material
Steel Wheel & Stainless Steel Housing
Application
Chemical Plants, Hospitals, Laboratories
Maximum Fan Speed
1,725 RPM
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Airflow @ 1.000 in SP
500 cfm
Nominal Voltage
230/460V AC
Housing Material Grade
316
Airflow @ 0.500 in SP
700 cfm
Motor Horsepower
1/4 hp
Airflow @ 1.500 in SP Range
0 to 999 cfm
Outlet Shape_broad
Round
Motor Enclosure Design_Table
Totally Enclosed Motor
Airflow @ 0.250 in SP
750 cfm
Includes Motor
Yes
Includes Mounting Hardware
Yes
Maximum Inlet Air Temperature
200 Degrees F
Corrosion Resistant
Yes
Mount Type
Motor Mount
Assembly
Assembled
Current
1.4/0.7 A
Resistance Properties
Corrosion Resistant
For Fan Speed (Dependent on Motor)
1,725 RPM
Maximum Ambient Temperature
102 Degrees F
Hazardous Location Specification
Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2
Outlet Shape
Round
Motor Speed
1,725 RPM
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Motor Frame Designation
56
Standards
CSA Certified, UL Listed
Airflow @ 1.250 in SP
300 cfm
Airflow @ 0.750 in SP
600 cfm
Airflow @ Static Pressures
750 cfm @ 0.250 in SP / 500 cfm @ 1.000 in SP / 100 cfm @ 1.500 in SP
For Ventilation Type
Exhaust
Airflow @ 1.500 in SP
100 cfm
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 0.500 in SP Range
0 to 999 cfm
Drive Type
Direct Drive
Includes Drive Package
Yes
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 5/8 in, Airflow @ 0.250 in SP 750 cfm, Airflow @ 0.500 in SP 700 cfm, Airflow @ 0.750 in SP 600 cfm, Airflow @ 1.000 in SP 500 cfm, Airflow @ 1.250 in SP 300 cfm, Airflow @ 1.500 in SP 100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.