Zoro Homepage
This item is Discontinued.
Plastec Blower, SS, Haz Loc, D/D, 230/460 V, HP 3 PSS35BIST2PAS

Blower, SS, Haz Loc, D/D, 230/460 V, HP 3 (Discontinued)

  • Mfr # PSS35BIST2PAS
  • Zoro # G8184407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS35BIST2PAS
Zoro #
G8184407
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13.5 in
Height (In.)
30.25 in
Outlet Dia. (In.)
12.0 in
Depth (In.)
19.19 in
Wheel Width (In.)
13.5 in
Shaft Dia. (In.)
7/8 in
Inlet Dia. (In.)
12 in
Width (In.)
24 in
Overall Width
24 in
Inlet Diameter
12 in
Outlet Diameter
12 in
Overall Height
30 1/4 in
Outlet Size
12 in diameter
Wheel Width
13 1/2 in
Housing Width
24 in
Overall Depth
19 3/16 in
Wheel Dimensions
13 1/2 in Dia. x 13 1/2 in W
Wheel Diameter
13 1/2 in
Shaft Diameter
7/8 in
Housing Height
30 1/4 in

Details

Item
Blower
Type
Stainless Steel, Direct Drive Forward Curve
Voltage
230/460
Motor HP
3 hp
Motor Type
All Stainless, Three Phase
Motor Frame
145TC
Wheel Material
Steel
CFM @ 0.200-In. SP
#
CFM @ 0.500-In. SP
2700
CFM @ 1.250-In. SP
2525
Hz
60
CFM @ 4.000-In. SP
1900
Bearing Type
Ball
Full Load Amps
7.2/3.6
CFM @ 1.000-In. SP
2550
CFM @ 3.500-In. SP
2025
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 2.500-In. SP
2300
Includes
Motor Mounting Base
Wheel Type
Forward-Curved
Blower RPM
3,450 RPM
Max. Ambient Temp. (F)
102 Degrees F
Phase
3
CFM @ 3.000-In. SP
2200
Rotation
CCW
Motor RPM
3,450 RPM
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 0.250-In. SP
2750
CFM @ 0.750-In. SP
2600
CFM @ 1.500-In. SP
2500
Housing Material
Stainless Steel
Max. Inlet Temp. (Deg. F)
200 Degrees F
CFM @ 2.000-In. SP
2400
Material
Steel Wheel & Stainless Steel Housing
Application
Chemical Plants, Hospitals, Laboratories
Airflow @ 2.500 in SP Range
1000 to 2999 cfm
Maximum Inlet Air Temperature
200 Degrees F
Maximum Fan Speed
3,450 RPM
Nominal Voltage
230/460V AC
Mount Type
Motor Mount
Outlet Shape_broad
Round
Includes Mounting Hardware
Yes
Housing Material Grade
316
For Fan Speed (Dependent on Motor)
3,450 RPM
Airflow @ 3.000 in SP
2,200 cfm
Airflow @ 0.500 in SP Range
2000 to 4000
Frequency
60 Hz
Airflow @ Static Pressures
2,750 cfm @ 0.250 in SP / 2,550 cfm @ 1.000 in SP / 2,500 cfm @ 1.500 in SP / 1,900 cfm @ 4.000 in SP
Includes Motor
Yes
Motor Enclosure Design_Table
Totally Enclosed Motor
Includes Drive Package
Yes
Airflow @ 3.500 in SP
2,025 cfm
For Ventilation Type
Exhaust
Airflow @ 1.000 in SP
2,550 cfm
Motor Frame Designation
145TC
Current
7.2/3.6 A
Airflow @ 0.500 in SP
2,700 cfm
Drive Type
Direct Drive
Airflow @ 0.250 in SP
2,750 cfm
Resistance Properties
Corrosion Resistant
Airflow @ 1.250 in SP
2,525 cfm
Assembly
Assembled
Airflow @ 4.000 in SP
1,900 cfm
Outlet Shape
Round
Motor Horsepower
3 hp
Corrosion Resistant
Yes
Airflow @ 1.500 in SP
2,500 cfm
Airflow @ 1.500 in SP Range
2000 to 4000 cfm
Standards
CSA Certified, UL Listed
Motor Speed
3,450 RPM
Nameplate Voltage
230/460V AC
Maximum Ambient Temperature
102 Degrees F
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Airflow @ 0.750 in SP
2,600 cfm
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 2.500 in SP
2,300 cfm
Airflow @ 2.000 in SP
2,400 cfm
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 2,750 cfm, Airflow @ 0.500 in SP 2,700 cfm, Airflow @ 0.750 in SP 2,600 cfm, Airflow @ 1.000 in SP 2,550 cfm, Airflow @ 1.250 in SP 2,525 cfm, Airflow @ 1.500 in SP 2,500 cfm, Airflow @ 2.000 in SP 2,400 cfm, Airflow @ 2.500 in SP 2,300 cfm, Airflow @ 3.000 in SP 2,200 cfm, Airflow @ 3.500 in SP 2,025 cfm, Airflow @ 4.000 in SP 1,900 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.