Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastec Blower, SS, Haz Loc, D/D, 230/460 V, HP 3 PSS35BIST2PEP

Blower, SS, Haz Loc, D/D, 230/460 V, HP 3 (Discontinued)

  • Mfr # PSS35BIST2PEP
  • Zoro # G8326884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS35BIST2PEP
Zoro #
G8326884
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13.5 in
Shaft Dia. (In.)
7/8 in
Wheel Width (In.)
13.5 in
Inlet Dia. (In.)
12 in
Width (In.)
24 in
Outlet Dia. (In.)
12.0 in
Height (In.)
30.25 in
Depth (In.)
21.1 in
Outlet Diameter
12 in
Overall Depth
21 1/16 in
Housing Height
30 1/4 in
Overall Height
30 1/4 in
Outlet Size
12 in diameter
Wheel Dimensions
13 1/2 in Dia. x 13 1/2 in W
Shaft Diameter
7/8 in
Wheel Width
13 1/2 in
Housing Width
24 in
Inlet Diameter
12 in
Wheel Diameter
13 1/2 in
Overall Width
24 in

Details

Item
Blower
Type
Stainless Steel, Hazardous Location, Direct Drive Backward Incline
Voltage
230/460
Motor HP
3 hp
Motor Type
Hazardous Location
Bearing Type
Ball
CFM @ 0.250-In. SP
2750
Wheel Material
Steel
Wheel Type
Backward-Inclined
CFM @ 1.000-In. SP
2550
Rotation
CCW
CFM @ 0.200-In. SP
#
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.750-In. SP
2600
Motor RPM
3,450 RPM
CFM @ 2.000-In. SP
2400
Applications, Comments
Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Full Load Amps
7.2/3.6
Includes
Motor Mounting Base
CFM @ 0.500-In. SP
2700
CFM @ 3.000-In. SP
2200
Housing Material
Stainless Steel
Blower RPM
3,450 RPM
Hz
60
CFM @ 1.500-In. SP
2500
CFM @ 2.500-In. SP
2300
Max. Ambient Temp. (F)
102 Degrees F
Agency Compliance
Motors are UL Listed and CSA Certified
CFM @ 1.250-In. SP
2525
Motor Frame
145TC
CFM @ 4.000-In. SP
1900
Phase
3
Max. Inlet Temp. (Deg. F)
200 Degrees F
CFM @ 3.500-In. SP
2025
Application
Chemical Plants, Hospitals, Laboratories
Material
Steel Wheel & Stainless Steel Housing
Airflow @ 3.000 in SP
2,200 cfm
Airflow @ 3.500 in SP
2,025 cfm
Nameplate Voltage
230/460V AC
Standards
CSA Certified, UL Listed
Maximum Inlet Air Temperature
200 Degrees F
For Ventilation Type
Exhaust
Maximum Ambient Temperature
102 Degrees F
Airflow @ 0.500 in SP
2,700 cfm
Includes Motor
Yes
Corrosion Resistant
Yes
Airflow @ 0.750 in SP
2,600 cfm
Resistance Properties
Corrosion Resistant
Airflow @ 4.000 in SP
1,900 cfm
Motor Horsepower
3 hp
Drive Type
Direct Drive
Airflow @ 0.250 in SP
2,750 cfm
Airflow @ 1.500 in SP Range
2000 to 4000 cfm
Mount Type
Motor Mount
Nominal Voltage
230/460V AC
Airflow @ 2.000 in SP
2,400 cfm
Current
7.2/3.6 A
Assembly
Assembled
Motor Enclosure Design_Table
Totally Enclosed Motor
Outlet Shape_broad
Round
Airflow @ 0.500 in SP Range
2000 to 4000
Airflow @ Static Pressures
2,750 cfm @ 0.250 in SP / 2,550 cfm @ 1.000 in SP / 2,500 cfm @ 1.500 in SP / 1,900 cfm @ 4.000 in SP
Motor Frame Designation
145TC
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 1.250 in SP
2,525 cfm
Features
Features Color Coding That Helps Simplifies Blower Identification, Molded Impeller Hub and Hub Cap Helps Protect the Motor Shaft
Housing Material Grade
316
Airflow @ 1.000 in SP
2,550 cfm
Airflow @ 2.500 in SP
2,300 cfm
Frequency
60 Hz
Motor Speed
3,450 RPM
Hazardous Location Specification
Class I Group D, Class II Groups F, Class II Groups G, Division 1, Division 2
Airflow @ 2.500 in SP Range
1000 to 2999 cfm
Airflow @ 1.500 in SP
2,500 cfm
Includes Drive Package
Yes
For Fan Speed (Dependent on Motor)
3,450 RPM
Maximum Fan Speed
3,450 RPM
Includes Mounting Hardware
Yes
Outlet Shape
Round
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 2,750 cfm, Airflow @ 0.500 in SP 2,700 cfm, Airflow @ 0.750 in SP 2,600 cfm, Airflow @ 1.000 in SP 2,550 cfm, Airflow @ 1.250 in SP 2,525 cfm, Airflow @ 1.500 in SP 2,500 cfm, Airflow @ 2.000 in SP 2,400 cfm, Airflow @ 2.500 in SP 2,300 cfm, Airflow @ 3.000 in SP 2,200 cfm, Airflow @ 3.500 in SP 2,025 cfm, Airflow @ 4.000 in SP 1,900 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.