Plastec PLIDPS08BK 8 in. Plant Stand - Black

  • Mfr # PLIDPS08BK

  • Zoro # G303897250


product price:  $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLIDPS08BK
Zoro #
G303897250
UPC #
726783825066
Country of Origin
China

Description

As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.

Features
  • This plant stand has classical lines and a heavy duty frame
  • The decorative saucer protects floors from water damage
Specifications
  • Color: Black
  • Size: 8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.