Zoro Homepage

Weather Hood, Use w/ Plastec PLA 30, 35

  • Mfr # WH4

  • Zoro # G2578895


product price: $1,997.99
/ea
Free Shipping & Returns

Key Features

For Use With
3MPX2, 3MPX3, 3MPX4, 3MPX5, 3MPX6, 3MPX7, 3MPX8, 3MPX9, 3MPY1, 3MPY2, 3MPY3
Application
Protects Motor Against Weather
Depth (In.)
19 22/25 in
Height (In.)
28 7/50 in
Includes
SS Support Bracket for Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH4
Zoro #
G2578895
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
19 22/25 in
Height (In.)
28 7/50 in
Width (In.)
23 9/100 in
Overall Width
23 in
Overall Height
28 1/8 in
Overall Depth
19 7/8 in

Details

Item
Weather Hood
For Use With
3MPX2, 3MPX3, 3MPX4, 3MPX5, 3MPX6, 3MPX7, 3MPX8, 3MPX9, 3MPY1, 3MPY2, 3MPY3
Application
Protects Motor Against Weather
Includes
SS Support Bracket for Motor
Construction Material
Gray Polypropylene
Material
Polypropylene
Includes Mounting Hardware
Yes
Color
Gray
Compatible with Brand
Plastec
Product Type
Weather Hood
Compatible Grainger Part Number
61DC53, 61DC54, 61DC67, 61DD04, 61DD05, 61DD06, 61DD07, 61DD08, 61DD09, 61DD10

Description

Weather Hood, Product Type Weather Hood, Overall Height 28 1/8 in, Overall Width 23 in, Overall Depth 19 7/8 in, Material Polypropylene, Finish -, Color Gray, Includes SS Support Bracket for Motor, Includes Mounting Hardware Yes, For Use With 3MPX2, 3MPX3, 3MPX4, 3MPX5, 3MPX6, 3MPX7, 3MPX8, 3MPX9, 3MPY1, 3MPY2, 3MPY3, Compatible with Grainger Part Number 61DC53, 61DC54, 61DC67, 61DD04, 61DD05, 61DD06, 61DD07, 61DD08, 61DD09, 61DD10, Compatible with Brand Plastec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.