
Matting Edging, 1-13/16" W x 6'6" L, Yellow (Discontinued)
- Mfr # EDGE/YEC
- Zoro # G300000028
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDGE/YEC
Zoro #
G300000028
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
6'6"
Width
1-13/16"
Details
Item
Matting Edging
Color
Yellow
Features
Matting Edging
Weight
4.85 lbs
Description
ALUMINUM EDGING (H: 9/16")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.