Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" PVC Rain Cap Style B

  • Mfr # PVCRCB10

  • Zoro # G7399341


product price: $414.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Inlet Diameter
10 3/4 in
Overall Length
45 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCB10
Zoro #
G7399341
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
10 3/4 in
Overall Length
45 3/4 in
Duct Fitting Length
45 3/4 in
Length
12-3/4"
Height
45-3/4"
Duct Fitting Diameter
10 in
Duct Fitting Duct Size
10"
Overall Height
45 3/4 in
Overall Width
12 3/4 in
For Nominal Duct Diameter
10 in
Inside Diameter
10 3/4 in
Material Thickness
0.1875 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Color
Dark Gray
Connection Type
Socket
Application
Drain Applications, Industrial, Institutional Corrosive Fume Exhaust
Duct Fitting Item
Rain Cap
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Type
Style B
Series
PVCRCB
Maximum Temperature Rating
140 Degrees F
Duct Shape
Round
Shape
Cap
Maximum Pressure Rating
10 in wc
Backdraft Damper Included
No
Weight
21 lb
Screen Included
No
Product Type
Rain Cap
Rain Cap Style
Smooth
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, Inlet Diameter 10 3/4 in, Material PVC, Overall Length 45 3/4 in, Product Type Rain Cap, Inside Diameter 10 3/4 in, Material Thickness 0.1875 in, Weight 21 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 45 3/4 in, Shape Cap, Connection Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.