Zoro Homepage

12" PVC End Cap

  • Mfr # PVCCA12

  • Zoro # G4466287


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Inlet Diameter
12 3/4 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCCA12
Zoro #
G4466287
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
12 3/4 in
Overall Length
2 3/4 in
Duct Fitting Diameter
12 in
Duct Fitting Duct Size
12"
Duct Fitting Length
2 3/4 in
Length
2-3/4"
Overall Height
2 3/4 in
Overall Width
13 1/4 in
Material Thickness
0.1875 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 3/4 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
End Cap
Color
Dark Gray
Connection Type
Socket
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
End Cap
Duct Fitting Material
Type I PVC
Series
PVCC
Duct Shape
Round
Product Type
End Cap
Maximum Pressure Rating
10 in wc
Weight
3 lb
Screen Included
No
Maximum Temperature Rating
140 Degrees F
Backdraft Damper Included
No
Shape
Cap
End Type
Socket

Description

End Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, Inlet Diameter 12 3/4 in, Material PVC, Overall Length 2 3/4 in, Product Type End Cap, Inside Diameter 12 3/4 in, Material Thickness 0.1875 in, Weight 3 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 2 3/4 in, Shape Cap, Connection Type Socket, End Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.